Shop All Right-To-Know and Hazardous Materials
Mancomm
Safety Poster, 16" H, 12" W
Mfr # 31P-PKG-02
Zoro # G6368866
product price: $80.99
/ea
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Language English
- Legend Classic Safety
- Width 16 in
- Height 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mancomm
- MFR # 31P-PKG-02
- Zoro # G6368866
- UPC # 688550005715
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Width | 16 in |
Height | 12 in |
Details
Material | Paper |
Language | English |
Legend | Classic Safety |
Item | Safety Poster |
Series | Clasic Safety Posters |
Finish | Glossy |
Reflective | No |
Printed Language | English |
Mesh / Solid | Solid |
Write on Surface | No |
Includes Frame | No |
UV Resistant | No |
Thickness | 0.01 in |
Shape | Horizontal Rectangle |
Minimum Service Temperature | -65 Degrees F |
Safety Banner Legend | Classic Safety |
Includes Wind Slits | No |
Maximum Service Temperature | 180 Degrees F |
Indoor/Outdoor Usage | Indoor Only |
Protective Coating | Clear Film Laminate |
Number of Printed Sides | 1 |
Description
Safety Poster, Shape Horizontal Rectangle, Safety Banner Legend Classic Safety, Printed Language English, Series Clasic Safety Posters, Number of Printed Sides 1, Width 16 in, Height 12 in, Thickness 0.01 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY .35Mm Neoprene Nylon Apron (800S4P)
- OCCUNOMIX XL Sweatshirt, Hi-Vis Yellow (LUX-SWTHZBK-YXL)
- DUNLOP DuraPro Steel-Toe Rubber Boots, Defined Heel, Safety-Loc Sole, 16 in H, Knee, Blue, Men's, Size 9 (8908633)
- SIGNMISSION Safety Sign, OSHA Danger, 18" Height, Rigid Plastic, Overhead Crane Suspended Load, Landscape (OS-DS-P-1824-L-1782)
- MANCOMM Safety Poster, 27" H, 21" W (31P-021-01)
- MANCOMM Safety Poster, 16" H, 12" W (31P-199-02)
- MANCOMM Safety Poster, 27" H, 21" W (31P-111-01)
- MANCOMM Safety Poster, 16" H, 12" W (31P-109-02)
- MANCOMM Safety Poster, 16" H, 12" W (31P-299-02)
- MANCOMM Safety Poster, 27" H, 21" W (31P-207-01)
- MANCOMM Safety Poster, 27" H, 21" W (31P-208-01)
- Mancomm Right-To-Know and Hazardous Materials