Shop All Right-To-Know and Hazardous Materials
Mancomm
Safety Poster, 16" H, 12" W
Mfr # 31P-622-01
Zoro # G6368209
product price: $19.85
/ea
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Width 16 in
- Height 12 in
- Language English
- Legend Caveman Fire Safety
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mancomm
- MFR # 31P-622-01
- Zoro # G6368209
- UPC # 688550600293
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Width | 16 in |
Height | 12 in |
Details
Material | Paper |
Language | English |
Item | Safety Poster |
Legend | Caveman Fire Safety |
Includes Frame | No |
Includes Wind Slits | No |
Minimum Service Temperature | -65 Degrees F |
Safety Banner Legend | Caveman Fire Safety |
Maximum Service Temperature | 180 Degrees F |
UV Resistant | No |
Write on Surface | No |
Shape | Horizontal Rectangle |
Printed Language | English |
Indoor/Outdoor Usage | Indoor Only |
Protective Coating | Clear Film Laminate |
Number of Printed Sides | 1 |
Reflective | No |
Thickness | 0.01 in |
Series | Caveman Safety Posters |
Mesh / Solid | Solid |
Finish | Glossy |
Description
Safety Poster, Shape Horizontal Rectangle, Safety Banner Legend Caveman Fire Safety, Printed Language English, Series Caveman Safety Posters, Number of Printed Sides 1, Width 16 in, Height 12 in, Thickness 0.01 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Coveralls, 3XL, 21 PK, White, KleenGuard(TM) A30, Zipper (46106)
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, 10" L, PR (SKC2FN-04-L)
- 3M DBI-SALA Seat Sling with Belt Loops, Universal (1001090)
- MAPA Ultrane 500 Grip & Proof Nitrile Palm Coated Gloves, Lt Weight, Size 7 (500417)
- MANCOMM Safety Poster, 16" H, 12" W (31P-111-02)
- MANCOMM Safety Poster, 27" H, 21" W (31P-210-01)
- MANCOMM Safety Poster, 27" H, 21" W (31P-111-01)
- MANCOMM Safety Poster, 27" H, 21" W (31P-021-01)
- MANCOMM Safety Poster, 16" H, 12" W (31P-020-02)
- MANCOMM Safety Poster, 27" H, 21" W (31P-020-01)
- BRADY Right to Know Compliance Centr, Polystyrn (106344)
- Mancomm Right-To-Know and Hazardous Materials