Shop All Right-To-Know and Hazardous Materials
Mancomm
Safety Poster, 16" H, 12" W
Mfr # 31P-618-01
Zoro # G6368288
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Height 12 in
- Material Paper
- Legend Caveman - Slippery Surfaces
- Width 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mancomm
- MFR # 31P-618-01
- Zoro # G6368288
- UPC # 688550600217
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Height | 12 in |
Width | 16 in |
Details
Language | English |
Item | Safety Poster |
Material | Paper |
Legend | Caveman - Slippery Surfaces |
Maximum Service Temperature | 180 Degrees F |
Reflective | No |
Minimum Service Temperature | -65 Degrees F |
Shape | Horizontal Rectangle |
Protective Coating | Clear Film Laminate |
Number of Printed Sides | 1 |
Series | Caveman Safety Posters |
Thickness | 0.01 in |
Write on Surface | No |
Includes Wind Slits | No |
Printed Language | English |
UV Resistant | No |
Indoor/Outdoor Usage | Indoor Only |
Safety Banner Legend | Caveman - Slippery Surfaces |
Finish | Glossy |
Includes Frame | No |
Mesh / Solid | Solid |
Description
Safety Poster, Shape Horizontal Rectangle, Safety Banner Legend Caveman - Slippery Surfaces, Printed Language English, Series Caveman Safety Posters, Number of Printed Sides 1, Width 16 in, Height 12 in, Thickness 0.01 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALARC Sign System w/Bayview Solar Lamp & Ornate Base, Black color (REPST-700-BL-SL)
- SIGNMISSION Safety Sign, OSHA Warning, 12" Height, Aluminum, This Area Closed Off, Landscape (OS-WS-A-1218-L-19715)
- SAFEWAZE PRO 6' Stretch Internal Energy Absorbing Lanyard: Rebar Hook (FS595)
- RAE Pavement Stencil, 39 in, Handicap, 1/16 (STL-116-3039)
- MANCOMM Safety Poster, 27" H, 21" W (31P-611-02)
- MANCOMM Safety Poster, 27" H, 21" W (31P-025-01)
- MANCOMM Safety Poster, 16" H, 12" W (31P-299-02)
- MANCOMM Safety Poster, 27" H, 21" W (31P-013-EL)
- MANCOMM Safety Poster, 16" H, 12" W (31P-103-02)
- MANCOMM Safety Poster, 16" H, 12" W (31P-017-02)
- ACCUFORM Binder, Red/Yellow, 10-5/8 in. W, Bilingual (SBZRS641)
- Mancomm Right-To-Know and Hazardous Materials