Shop All Right-To-Know and Hazardous Materials
Mancomm
Safety Poster, 16" H, 12" W
Mfr # 31P-617-01
Zoro # G6368306
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Width 16 in
- Height 12 in
- Material Paper
- Legend Caveman Confined Spaces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mancomm
- MFR # 31P-617-01
- Zoro # G6368306
- UPC # 688550600194
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Width | 16 in |
Height | 12 in |
Details
Language | English |
Item | Safety Poster |
Material | Paper |
Legend | Caveman Confined Spaces |
Includes Wind Slits | No |
Number of Printed Sides | 1 |
Finish | Glossy |
Indoor/Outdoor Usage | Indoor Only |
Thickness | 0.01 in |
Write on Surface | No |
Includes Frame | No |
Protective Coating | Clear Film Laminate |
Printed Language | English |
Minimum Service Temperature | -65 Degrees F |
Shape | Horizontal Rectangle |
Maximum Service Temperature | 180 Degrees F |
Reflective | No |
UV Resistant | No |
Series | Caveman Safety Posters |
Safety Banner Legend | Caveman Confined Spaces |
Mesh / Solid | Solid |
Description
Safety Poster, Shape Horizontal Rectangle, Safety Banner Legend Caveman Confined Spaces, Printed Language English, Series Caveman Safety Posters, Number of Printed Sides 1, Width 16 in, Height 12 in, Thickness 0.01 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN PURE SAFETY GROUP FME TARPS 10Ft X 20Ft (TRP1020OR)
- EDWARDS SIGNALING Rotating Warning Light, Halogen, Blue (58B-N5-100WH)
- AZAR DISPLAYS 8.5"x11" Pedestal Two-Sided Sign Holder Stand on Square Metal Base (300863)
- CONDOR Coated Gloves, XS, Nylon, Nitrile, PR (60VY72)
- MANCOMM Safety Poster, 27" H, 21" W (31P-025-01)
- MANCOMM Safety Poster, 27" H, 21" W (31P-611-02)
- MANCOMM Safety Poster, 27" H, 21" W (31P-110-01)
- MANCOMM Safety Poster, 27" H, 21" W (31P-013-EL)
- MANCOMM Safety Poster, 16" H, 12" W (31P-103-02)
- MANCOMM Safety Poster, 16" H, 12" W (31P-201-02)
- ACCUFORM Right-To-Know Center, English, 20 in. H (ZRS326)
- Mancomm Right-To-Know and Hazardous Materials