Shop All Right-To-Know and Hazardous Materials
Mancomm
Safety Poster, 16" H, 12" W
Mfr # 31P-616-01
Zoro # G6368321
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Caveman Signs
- Height 12 in
- Language English
- Width 16 in
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mancomm
- MFR # 31P-616-01
- Zoro # G6368321
- UPC # 688550600170
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Height | 12 in |
Width | 16 in |
Details
Legend | Caveman Signs |
Item | Safety Poster |
Language | English |
Material | Paper |
Mesh / Solid | Solid |
Protective Coating | Clear Film Laminate |
Reflective | No |
Safety Banner Legend | Caveman Signs |
Number of Printed Sides | 1 |
Maximum Service Temperature | 180 Degrees F |
Finish | Glossy |
Shape | Horizontal Rectangle |
Thickness | 0.01 in |
Write on Surface | No |
Indoor/Outdoor Usage | Indoor Only |
Minimum Service Temperature | -65 Degrees F |
Includes Frame | No |
Includes Wind Slits | No |
Printed Language | English |
Series | Caveman Safety Posters |
UV Resistant | No |
Description
Safety Poster, Shape Horizontal Rectangle, Safety Banner Legend Caveman Signs, Printed Language English, Series Caveman Safety Posters, Number of Printed Sides 1, Width 16 in, Height 12 in, Thickness 0.01 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY ERBOmega II Hard Hat, 6-Point Ratchet Suspension, Blue, (19956)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, 18 in Length, 24337 (A-1218-24337)
- MSA SAFETY PAPR System, NiMH (10081117)
- BEKINA StepliteX SolidGrip Polyurethane Boot, Green-Black, Size 7 (XAN1P/9180AP131-07)
- MANCOMM Safety Poster, 16" H, 12" W (31P-111-02)
- MANCOMM Safety Poster, 16" H, 12" W (31P-201-02)
- MANCOMM Safety Poster, 16" H, 12" W (31P-299-02)
- MANCOMM Safety Poster, 16" H, 12" W (31P-103-02)
- MANCOMM Safety Poster, 27" H, 21" W (31P-104-01)
- MANCOMM Safety Poster, 27" H, 21" W (31P-021-01)
- BRADY Information Center, Right to Know SDS (121371)
- Mancomm Right-To-Know and Hazardous Materials