Shop All Right-To-Know and Hazardous Materials
Mancomm
Safety Poster, 16" H, 12" W
Mfr # 31P-614-01
Zoro # G6368367
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Width 16 in
- Height 12 in
- Legend Caveman PPE
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mancomm
- MFR # 31P-614-01
- Zoro # G6368367
- UPC # 688550600132
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Width | 16 in |
Height | 12 in |
Details
Language | English |
Item | Safety Poster |
Legend | Caveman PPE |
Material | Paper |
Write on Surface | No |
Protective Coating | Clear Film Laminate |
Thickness | 0.01 in |
Number of Printed Sides | 1 |
Includes Wind Slits | No |
Safety Banner Legend | Caveman Ppe |
Minimum Service Temperature | -65 Degrees F |
Maximum Service Temperature | 180 Degrees F |
UV Resistant | No |
Finish | Glossy |
Series | Caveman Safety Posters |
Mesh / Solid | Solid |
Indoor/Outdoor Usage | Indoor Only |
Shape | Horizontal Rectangle |
Includes Frame | No |
Printed Language | English |
Reflective | No |
Description
Safety Poster, Shape Horizontal Rectangle, Safety Banner Legend Caveman Ppe, Printed Language English, Series Caveman Safety Posters, Number of Printed Sides 1, Width 16 in, Height 12 in, Thickness 0.01 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Ac Electric Cord, 953304 (9533-04)
- MELLOW WALK Size 8 Women's Oxford Shoe Steel Work Shoe, Black (420092 : 8E)
- SMITH & WESSON Safety Glasses, Gray Scratch-Resistant (19823)
- EDWARDS SIGNALING Horn, Marked Fire, Red (EG1RF-P)
- MANCOMM Safety Poster, 27" H, 21" W (31P-102-01)
- MANCOMM Safety Poster, 27" H, 21" W (31P-110-01)
- MANCOMM Safety Poster, 16" H, 12" W (31P-618-01)
- MANCOMM Safety Poster, 27" H, 21" W (31P-021-01)
- MANCOMM Safety Poster, 27" H, 21" W (31P-207-01)
- MANCOMM Safety Poster, 27" H, 21" W (31P-025-01)
- UNIVERSAL ONE Aluminum Document Box, Holds 8-1/2Wx11H (UNV40300)
- Mancomm Right-To-Know and Hazardous Materials