Shop All Right-To-Know and Hazardous Materials
Mancomm
Safety Poster, 16" H, 12" W
Mfr # 31P-613-01
Zoro # G6368385
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Language English
- Legend Caveman Proper Moving
- Height 12 in
- Width 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mancomm
- MFR # 31P-613-01
- Zoro # G6368385
- UPC # 688550600118
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Height | 12 in |
Width | 16 in |
Details
Material | Paper |
Language | English |
Legend | Caveman Proper Moving |
Item | Safety Poster |
Includes Frame | No |
Write on Surface | No |
Reflective | No |
Minimum Service Temperature | -65 Degrees F |
Thickness | 0.01 in |
UV Resistant | No |
Mesh / Solid | Solid |
Series | Caveman Safety Posters |
Printed Language | English |
Shape | Horizontal Rectangle |
Maximum Service Temperature | 180 Degrees F |
Finish | Glossy |
Indoor/Outdoor Usage | Indoor Only |
Includes Wind Slits | No |
Safety Banner Legend | Caveman Proper Moving |
Protective Coating | Clear Film Laminate |
Number of Printed Sides | 1 |
Description
Safety Poster, Shape Horizontal Rectangle, Safety Banner Legend Caveman Proper Moving, Printed Language English, Series Caveman Safety Posters, Number of Printed Sides 1, Width 16 in, Height 12 in, Thickness 0.01 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Full Face Respirator Bag, Red (FM-7440RD)
- BIG BEAM Exit Sign with Emergency Lights, Text Red (2EXKLM2RWWU-3HRS/RC1.5)
- SAN JAMAR Rubber Glove - 17"Pair (sajT1217)
- NMC Caution Do Not Operate Machinery Without Guards Label, Pk5 (C11AP)
- MANCOMM Safety Poster, 27" H, 21" W (31P-611-02)
- MANCOMM Safety Poster, 16" H, 12" W (31P-199-02)
- MANCOMM Safety Poster, 27" H, 21" W (31P-104-01)
- MANCOMM Safety Poster, 27" H, 21" W (31P-013-EL)
- MANCOMM Safety Poster, 27" H, 21" W (31P-207-01)
- MANCOMM Safety Poster, 16" H, 12" W (31P-111-02)
- LABELMASTER Non-Hazard Waste Label, w/Gen Vinyl, PK100 (GWMV)
- Mancomm Right-To-Know and Hazardous Materials