Shop All Right-To-Know and Hazardous Materials
Mancomm
Safety Poster, 16" H, 12" W
Mfr # 31P-612-01
Zoro # G6368400
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Caveman Help
- Width 16 in
- Material Paper
- Language English
- Height 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mancomm
- MFR # 31P-612-01
- Zoro # G6368400
- UPC # 688550600095
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Width | 16 in |
Height | 12 in |
Details
Legend | Caveman Help |
Material | Paper |
Item | Safety Poster |
Language | English |
Protective Coating | Clear Film Laminate |
Indoor/Outdoor Usage | Indoor Only |
Finish | Glossy |
Includes Wind Slits | No |
Number of Printed Sides | 1 |
Mesh / Solid | Solid |
Shape | Horizontal Rectangle |
Thickness | 0.01 in |
Write on Surface | No |
Series | Caveman Safety Posters |
Maximum Service Temperature | 180 Degrees F |
Minimum Service Temperature | -65 Degrees F |
Includes Frame | No |
UV Resistant | No |
Safety Banner Legend | Caveman Help |
Printed Language | English |
Reflective | No |
Description
Safety Poster, Shape Horizontal Rectangle, Safety Banner Legend Caveman Help, Printed Language English, Series Caveman Safety Posters, Number of Printed Sides 1, Width 16 in, Height 12 in, Thickness 0.01 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEEN CHEF Nitrile Disposable Gloves, Nitrile, Powder-Free, L, 100 PK, Blue (KC-MS-L-DNG-1BL-Z)
- RADIANS Hard Hats Diamond Bump Cap - Gray (302-GRAY)
- HONEYWELL UVEX Faceshield Visor, Uncoated Polycarbonate (S9550)
- IMAK Wrist Wrap, Black, Lycra, M (IMAA20126)
- MANCOMM Safety Poster, 27" H, 21" W (31P-020-01)
- MANCOMM Safety Poster, 27" H, 21" W (31P-108-01)
- MANCOMM Safety Poster, 27" H, 21" W (31P-210-01)
- MANCOMM Safety Poster, 16" H, 12" W (31P-618-01)
- MANCOMM Safety Poster, 16" H, 12" W (31P-111-02)
- MANCOMM Safety Poster, 27" H, 21" W (31P-611-02)
- JUSTRITE Document Box, 12 1/2 in H x 10 1/4 in W x 2 1/4 in D, Plastic, Includes Mounting Tape & (4) Labels (23303)
- Mancomm Right-To-Know and Hazardous Materials