Shop All Right-To-Know and Hazardous Materials
Mancomm
Safety Poster, 16" H, 12" W
Mfr # 31P-611-01
Zoro # G6368428
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Caveman Exit Routes
- Language English
- Width 16 in
- Material Paper
- Height 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mancomm
- MFR # 31P-611-01
- Zoro # G6368428
- UPC # 688550600071
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Width | 16 in |
Height | 12 in |
Details
Legend | Caveman Exit Routes |
Item | Safety Poster |
Language | English |
Material | Paper |
Safety Banner Legend | Caveman Exit Routes |
Write on Surface | No |
Printed Language | English |
UV Resistant | No |
Shape | Horizontal Rectangle |
Number of Printed Sides | 1 |
Reflective | No |
Series | Caveman Safety Posters |
Protective Coating | Clear Film Laminate |
Thickness | 0.01 in |
Minimum Service Temperature | -65 Degrees F |
Mesh / Solid | Solid |
Maximum Service Temperature | 180 Degrees F |
Finish | Glossy |
Includes Wind Slits | No |
Indoor/Outdoor Usage | Indoor Only |
Includes Frame | No |
Description
Safety Poster, Shape Horizontal Rectangle, Safety Banner Legend Caveman Exit Routes, Printed Language English, Series Caveman Safety Posters, Number of Printed Sides 1, Width 16 in, Height 12 in, Thickness 0.01 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Foam Nitrile Coated Gloves, Palm Coverage, Black, L, PR (KKC1FN-04-L)
- DUPONT Coveralls, 6 PK, White, Tychem(R) 4000, Zipper (SL122TWH3X000600)
- WEARWELL 10 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414)
- SIGNMISSION OSHA, Confined Space Permit Required Prior To Entry, 14in X 10in, 14" W, 10" H, Landscape (OS-DS-D-1014-L-19306)
- MANCOMM Safety Poster, 16" H, 12" W (31P-201-02)
- MANCOMM Safety Poster, 27" H, 21" W (31P-021-01)
- MANCOMM Safety Poster, 27" H, 21" W (31P-110-01)
- MANCOMM Safety Poster, 16" H, 12" W (31P-199-02)
- MANCOMM Safety Poster, 27" H, 21" W (31P-611-02)
- MANCOMM Safety Poster, 16" H, 12" W (31P-101-02)
- LABELMASTER IMO Dangs Goods Declaration, Lsr, PK100 (F03L-B)
- Mancomm Right-To-Know and Hazardous Materials