Shop All Right-To-Know and Hazardous Materials
Mancomm
Safety Poster, 16" H, 12" W
Mfr # 31P-299-02
Zoro # G6368857
Free Shipping & Returns
$82.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12 in
- Legend Safety Tales
- Material Paper
- Width 16 in
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mancomm
- MFR # 31P-299-02
- Zoro # G6368857
- UPC # 688550005692
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Height | 12 in |
Width | 16 in |
Details
Item | Safety Poster |
Legend | Safety Tales |
Material | Paper |
Language | English |
Protective Coating | Clear Film Laminate |
Minimum Service Temperature | -65 Degrees F |
Shape | Horizontal Rectangle |
Includes Wind Slits | No |
Includes Frame | No |
Reflective | No |
Thickness | 0.01 in |
Write on Surface | No |
Mesh / Solid | Solid |
UV Resistant | No |
Safety Banner Legend | Safety Tales |
Number of Printed Sides | 1 |
Maximum Service Temperature | 180 Degrees F |
Series | Safety Tales |
Indoor/Outdoor Usage | Indoor Only |
Printed Language | English |
Finish | Glossy |
Description
Safety Poster, Shape Horizontal Rectangle, Safety Banner Legend Safety Tales, Printed Language English, Series Safety Tales, Number of Printed Sides 1, Width 16 in, Height 12 in, Thickness 0.01 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Hot 3257 Misc Dot Placard Sign, Pk50, Material: Adhesive Backed Vinyl (DL85BP50)
- NMC Safety Shoes Required Walk On Floor Sign (WFS32)
- EDWARDS SIGNALING Trim, Marked Fire, Finish White (EG1T-FIRE)
- PANDUIT Duct Seal Compound, 5lbs (DS5)
- MANCOMM Safety Poster, 27" H, 21" W (31P-208-01)
- MANCOMM Safety Poster, 16" H, 12" W (31P-103-02)
- MANCOMM Safety Poster, 27" H, 21" W (31P-013-EL)
- MANCOMM Safety Poster, 27" H, 21" W (31P-209-01)
- MANCOMM Safety Poster, 27" H, 21" W (31P-210-01)
- MANCOMM Safety Poster, 16" H, 12" W (31P-109-02)
- BRADY HMIG Label, 5-7/8 In. H, 4 In. W, PK50 (20036VLS)
- Mancomm Right-To-Know and Hazardous Materials