Shop All Right-To-Know and Hazardous Materials
Mancomm
Safety Poster, 16" H, 12" W
Mfr # 31P-212-02
Zoro # G6368726
product price: $7.65
/ea
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Material Paper
- Height 12 in
- Legend Ergonomics
- Width 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mancomm
- MFR # 31P-212-02
- Zoro # G6368726
- UPC # 688550005852
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Height | 12 in |
Width | 16 in |
Details
Language | English |
Material | Paper |
Legend | Ergonomics |
Item | Safety Poster |
Indoor/Outdoor Usage | Indoor Only |
Includes Wind Slits | No |
Safety Banner Legend | Ergonomics |
Printed Language | English |
Protective Coating | Clear Film Laminate |
Number of Printed Sides | 1 |
Reflective | No |
Series | Safety Tales |
Shape | Horizontal Rectangle |
Write on Surface | No |
Maximum Service Temperature | 180 Degrees F |
Thickness | 0.01 in |
Mesh / Solid | Solid |
UV Resistant | No |
Finish | Glossy |
Includes Frame | No |
Minimum Service Temperature | -65 Degrees F |
Description
Safety Poster, Shape Horizontal Rectangle, Safety Banner Legend Ergonomics, Printed Language English, Series Safety Tales, Number of Printed Sides 1, Width 16 in, Height 12 in, Thickness 0.01 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Baseball SecureFit(TM) Hard Hat, Type 1, Class E, Type 1, Class G, Ratchet (4-Point) (H-707SFR-UV)
- CAPRI TOOLS Professional 1/8 in Letter and Number Stamp Set, 36 pcs (CP23100-18LN)
- GUARDIAN PURE SAFETY GROUP SERIES 3 HARNESS, XL-XXL, QC (37126)
- MCR SAFETY Rider Raincoat, Yellow, M (260CM)
- MANCOMM Safety Poster, 27" H, 21" W (31P-210-01)
- MANCOMM Safety Poster, 27" H, 21" W (31P-208-01)
- MANCOMM Safety Poster, 16" H, 12" W (31P-020-02)
- MANCOMM Safety Poster, 27" H, 21" W (31P-020-01)
- MANCOMM Safety Poster, 27" H, 21" W (31P-104-01)
- MANCOMM Safety Poster, 27" H, 21" W (31P-111-01)
- BRADY Binder, Right to Know Safety Data Sheet (121184)
- Mancomm Right-To-Know and Hazardous Materials