Shop All Right-To-Know and Hazardous Materials
Mancomm
Safety Poster, 16" H, 12" W
Mfr # 31P-211-02
Zoro # G6368735
product price: $7.65
/ea
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Dwarves - Confined Spaces
- Language English
- Material Paper
- Width 16 in
- Height 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mancomm
- MFR # 31P-211-02
- Zoro # G6368735
- UPC # 688550005845
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Width | 16 in |
Height | 12 in |
Details
Legend | Dwarves - Confined Spaces |
Language | English |
Material | Paper |
Item | Safety Poster |
UV Resistant | No |
Minimum Service Temperature | -65 Degrees F |
Maximum Service Temperature | 180 Degrees F |
Includes Frame | No |
Mesh / Solid | Solid |
Safety Banner Legend | Dwarves - Confined Spaces |
Series | Safety Tales |
Number of Printed Sides | 1 |
Thickness | 0.01 in |
Reflective | No |
Indoor/Outdoor Usage | Indoor Only |
Includes Wind Slits | No |
Write on Surface | No |
Printed Language | English |
Protective Coating | Clear Film Laminate |
Finish | Glossy |
Shape | Horizontal Rectangle |
Description
Safety Poster, Shape Horizontal Rectangle, Safety Banner Legend Dwarves - Confined Spaces, Printed Language English, Series Safety Tales, Number of Printed Sides 1, Width 16 in, Height 12 in, Thickness 0.01 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Caution Sign, 7 in Height, 10 in Width, Plastic, Vertical Rectangle, English (LCU6-0079-NP_10X7)
- PIONEER Safety Shirt, Hi-Vis, Yellow, Polyester, 2XL (V1051160U-2XL)
- NMC Full Cylinders, N26R (N26R)
- GSM GSM GWP-RDOM Walkers Digital AM FM Radio Muff (GWP-RDOM)
- MANCOMM Safety Poster, 16" H, 12" W (31P-103-02)
- MANCOMM Safety Poster, 16" H, 12" W (31P-020-02)
- MANCOMM Safety Poster, 27" H, 21" W (31P-111-01)
- MANCOMM Safety Poster, 27" H, 21" W (31P-013-EL)
- MANCOMM Safety Poster, 16" H, 12" W (31P-111-02)
- MANCOMM Safety Poster, 27" H, 21" W (31P-208-01)
- BRADY NFR Label, 7 In. H, 8 In. W, PK100 (99425)
- Mancomm Right-To-Know and Hazardous Materials