Shop All Right-To-Know and Hazardous Materials
Mancomm
Safety Poster, 16" H, 12" W
Mfr # 31P-208-02
Zoro # G6368769
product price: $7.65
/ea
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 16 in
- Language English
- Material Paper
- Legend Three Little Pigs - Forklift Safety
- Height 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mancomm
- MFR # 31P-208-02
- Zoro # G6368769
- UPC # 688550005814
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Width | 16 in |
Height | 12 in |
Details
Item | Safety Poster |
Language | English |
Material | Paper |
Legend | Three Little Pigs - Forklift Safety |
Maximum Service Temperature | 180 Degrees F |
Series | Safety Tales |
Thickness | 0.01 in |
Minimum Service Temperature | -65 Degrees F |
Protective Coating | Clear Film Laminate |
Reflective | No |
Indoor/Outdoor Usage | Indoor Only |
Number of Printed Sides | 1 |
Includes Frame | No |
Write on Surface | No |
Finish | Glossy |
UV Resistant | No |
Shape | Horizontal Rectangle |
Safety Banner Legend | Three Little Pigs - Forklift Safety |
Includes Wind Slits | No |
Printed Language | English |
Mesh / Solid | Solid |
Description
Safety Poster, Shape Horizontal Rectangle, Safety Banner Legend Three Little Pigs - Forklift Safety, Printed Language English, Series Safety Tales, Number of Printed Sides 1, Width 16 in, Height 12 in, Thickness 0.01 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Fine-Rib" Corrugated Rubber Floor Mats - 1/8 in x 3 ft x 4 ft - Black Rubber Runners (03-167-FR-P)
- BRADY Wire Marker, Preprintd, Self-Adhesive, PK25, TMM-50-99-PK (TMM-50-99-PK)
- RADIANS Hi-Vis Cut Resistant Impact Coated Gloves, A5 Cut Level, Foam Nitrile, L, 1 PR (RWG603L)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, 7, 1 PR (11-931)
- MANCOMM Safety Poster, 16" H, 12" W (31P-103-02)
- MANCOMM Safety Poster, 27" H, 21" W (31P-104-01)
- MANCOMM Safety Poster, 16" H, 12" W (31P-020-02)
- MANCOMM Safety Poster, 27" H, 21" W (31P-207-01)
- MANCOMM Safety Poster, 16" H, 12" W (31P-199-02)
- MANCOMM Safety Poster, 16" H, 12" W (31P-111-02)
- LABELMASTER Battery Excepted Packaging, 12"x12"x12" (BX121212)
- Mancomm Right-To-Know and Hazardous Materials