Shop All Right-To-Know and Hazardous Materials
Mancomm
Safety Poster, 16" H, 12" W
Mfr # 31P-207-02
Zoro # G6368778
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 16 in
- Language English
- Height 12 in
- Legend Big Bad Wolf - Shock Protection
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mancomm
- MFR # 31P-207-02
- Zoro # G6368778
- UPC # 688550005807
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Width | 16 in |
Height | 12 in |
Details
Item | Safety Poster |
Language | English |
Legend | Big Bad Wolf - Shock Protection |
Material | Paper |
Series | Safety Tales |
Printed Language | English |
Reflective | No |
Safety Banner Legend | Big Bad Wolf - Shock Protection |
Shape | Horizontal Rectangle |
Maximum Service Temperature | 180 Degrees F |
UV Resistant | No |
Thickness | 0.01 in |
Finish | Glossy |
Includes Wind Slits | No |
Indoor/Outdoor Usage | Indoor Only |
Minimum Service Temperature | -65 Degrees F |
Includes Frame | No |
Mesh / Solid | Solid |
Write on Surface | No |
Number of Printed Sides | 1 |
Protective Coating | Clear Film Laminate |
Description
Safety Poster, Shape Horizontal Rectangle, Safety Banner Legend Big Bad Wolf - Shock Protection, Printed Language English, Series Safety Tales, Number of Printed Sides 1, Width 16 in, Height 12 in, Thickness 0.01 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Electrical Gloves, Class 2, Black, Sz 9, PR (CLASS 2 B 16)
- SPILFYTER HF Acid Neutralizer, 13 lb, White, PK10 (472101)
- BRADLEY Eye/Face Wash Assy W/ Dust Covers (S05-192)
- GUARDIAN FLOOR PROTECTION 36" L x Closed Cell PVC, 0.5" Thick (44020335)
- MANCOMM Safety Poster, 16" H, 12" W (31P-299-02)
- MANCOMM Safety Poster, 27" H, 21" W (31P-207-01)
- MANCOMM Safety Poster, 16" H, 12" W (31P-201-02)
- MANCOMM Safety Poster, 27" H, 21" W (31P-208-01)
- MANCOMM Safety Poster, 27" H, 21" W (31P-104-01)
- MANCOMM Safety Poster, 16" H, 12" W (31P-103-02)
- BRADY Container Label, 3 In. H, 7 In. W, PK25 (60243)
- Mancomm Right-To-Know and Hazardous Materials