Shop All Right-To-Know and Hazardous Materials
Mancomm
Safety Poster, 16" H, 12" W
Mfr # 31P-204-02
Zoro # G6368805
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Three Blind Mice - Proper Labels
- Height 12 in
- Language English
- Width 16 in
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mancomm
- MFR # 31P-204-02
- Zoro # G6368805
- UPC # 688550005777
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Height | 12 in |
Width | 16 in |
Details
Item | Safety Poster |
Legend | Three Blind Mice - Proper Labels |
Language | English |
Material | Paper |
Printed Language | English |
Write on Surface | No |
Safety Banner Legend | Three Blind Mice - Proper Labels |
Mesh / Solid | Solid |
Maximum Service Temperature | 180 Degrees F |
Protective Coating | Clear Film Laminate |
Finish | Glossy |
Number of Printed Sides | 1 |
Minimum Service Temperature | -65 Degrees F |
Reflective | No |
Series | Safety Tales |
Indoor/Outdoor Usage | Indoor Only |
UV Resistant | No |
Includes Wind Slits | No |
Includes Frame | No |
Thickness | 0.01 in |
Shape | Horizontal Rectangle |
Description
Safety Poster, Shape Horizontal Rectangle, Safety Banner Legend Three Blind Mice - Proper Labels, Printed Language English, Series Safety Tales, Number of Printed Sides 1, Width 16 in, Height 12 in, Thickness 0.01 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Watch Cap, Beene, OD Green, S/M (89250)
- SCHNEIDER ELECTRIC Rotating Mirror, Red, 120VAC (XVR13G04L)
- STRANCO Calibration Label, ENG, Green/White, PK225, TC3-21003 (TC3-21003)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1402020)
- MANCOMM Safety Poster, 27" H, 21" W (31P-208-01)
- MANCOMM Safety Poster, 16" H, 12" W (31P-111-02)
- MANCOMM Safety Poster, 16" H, 12" W (31P-020-02)
- MANCOMM Safety Poster, 27" H, 21" W (31P-207-01)
- MANCOMM Safety Poster, 27" H, 21" W (31P-013-EL)
- MANCOMM Safety Poster, 16" H, 12" W (31P-199-02)
- BRADY Information Station, 29 In. W, 5 In. D (RK772E)
- Mancomm Right-To-Know and Hazardous Materials