Shop All Right-To-Know and Hazardous Materials
Mancomm
Safety Poster, 16" H, 12" W
Mfr # 31P-199-02
Zoro # G6368848
product price: $80.75
/ea
Free Shipping & Returns
$80.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Zombie Safety
- Height 12 in
- Language English
- Width 16 in
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mancomm
- MFR # 31P-199-02
- Zoro # G6368848
- UPC # 688550005708
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Height | 12 in |
Width | 16 in |
Details
Legend | Zombie Safety |
Language | English |
Item | Safety Poster |
Material | Paper |
Protective Coating | Clear Film Laminate |
Thickness | 0.01 in |
Reflective | No |
Number of Printed Sides | 1 |
Maximum Service Temperature | 180 Degrees F |
Indoor/Outdoor Usage | Indoor Only |
Includes Frame | No |
Printed Language | English |
Finish | Glossy |
Write on Surface | No |
Mesh / Solid | Solid |
Minimum Service Temperature | -65 Degrees F |
Includes Wind Slits | No |
Series | Zombies Poster Series |
UV Resistant | No |
Shape | Horizontal Rectangle |
Safety Banner Legend | Zombie Safety |
Description
Safety Poster, Shape Horizontal Rectangle, Safety Banner Legend Zombie Safety, Printed Language English, Series Zombies Poster Series, Number of Printed Sides 1, Width 16 in, Height 12 in, Thickness 0.01 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Reading Glasses, +1.50, Clear (52RW70)
- BRADY Lockout Tag, 1-1/2" H x 3" W, 1/8" Hole Sz (105639)
- GLOVE GUARD Glove Guard(R) Clip, High Vis Yellow, Blank (1939HVYW)
- CAT FOOTWEAR Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, Wheat (P89162)
- MANCOMM Safety Poster, 16" H, 12" W (31P-020-02)
- MANCOMM Safety Poster, 16" H, 12" W (31P-201-02)
- MANCOMM Safety Poster, 27" H, 21" W (31P-209-01)
- MANCOMM Safety Poster, 16" H, 12" W (31P-111-02)
- MANCOMM Safety Poster, 27" H, 21" W (31P-208-01)
- MANCOMM Safety Poster, 27" H, 21" W (31P-021-01)
- BRADY Right to Know Compliance Centr, Polystyrn (106344)
- Mancomm Right-To-Know and Hazardous Materials