Shop All Right-To-Know and Hazardous Materials
Mancomm
Safety Poster, 16" H, 12" W
Mfr # 31P-112-02
Zoro # G6368455
product price: $7.65
/ea
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 16 in
- Material Paper
- Height 12 in
- Language English
- Legend Zombies - Respiratory Protection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mancomm
- MFR # 31P-112-02
- Zoro # G6368455
- UPC # 688550006132
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Width | 16 in |
Height | 12 in |
Details
Material | Paper |
Item | Safety Poster |
Language | English |
Legend | Zombies - Respiratory Protection |
Shape | Horizontal Rectangle |
Write on Surface | No |
Safety Banner Legend | Zombies - Respiratory Protection |
Number of Printed Sides | 1 |
Printed Language | English |
Maximum Service Temperature | 180 Degrees F |
UV Resistant | No |
Minimum Service Temperature | -65 Degrees F |
Indoor/Outdoor Usage | Indoor Only |
Reflective | No |
Thickness | 0.01 in |
Finish | Glossy |
Series | Zombies Poster Series |
Includes Wind Slits | No |
Protective Coating | Clear Film Laminate |
Includes Frame | No |
Mesh / Solid | Solid |
Description
Safety Poster, Shape Horizontal Rectangle, Safety Banner Legend Zombies - Respiratory Protection, Printed Language English, Series Zombies Poster Series, Number of Printed Sides 1, Width 16 in, Height 12 in, Thickness 0.01 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Cartridge Label, Thermal-Transfer, White (M5-187-1-342)
- FALLTECH Dorsal Connector, 310 lb Weight Capacity (5073J)
- BUFFALO Univ Spill Kit, 5 Gal (92050)
- STEINER INDUSTRIES Flame-Resistant Sleeve, Universal, 18"L, PR (1034-18WW-XW)
- MANCOMM Safety Poster, 16" H, 12" W (31P-020-02)
- MANCOMM Safety Poster, 16" H, 12" W (31P-199-02)
- MANCOMM Safety Poster, 27" H, 21" W (31P-021-01)
- MANCOMM Safety Poster, 16" H, 12" W (31P-201-02)
- MANCOMM Safety Poster, 27" H, 21" W (31P-020-01)
- MANCOMM Safety Poster, 27" H, 21" W (31P-207-01)
- GHS SAFETY Hazard Class Decal, Variety Pack (GHS1299)
- Mancomm Right-To-Know and Hazardous Materials