Shop All Right-To-Know and Hazardous Materials
Mancomm
Safety Poster, 16" H, 12" W
Mfr # 31P-110-02
Zoro # G6368470
$7.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 16 in
- Language English
- Height 12 in
- Material Paper
- Legend Zombie Scaffold Safety
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mancomm
- MFR # 31P-110-02
- Zoro # G6368470
- UPC # 688550006118
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Width | 16 in |
Height | 12 in |
Details
Language | English |
Material | Paper |
Legend | Zombie Scaffold Safety |
Item | Safety Poster |
Thickness | 0.01 in |
Series | Zombies Poster Series |
Includes Wind Slits | No |
Protective Coating | Clear Film Laminate |
Minimum Service Temperature | -65 Degrees F |
Finish | Glossy |
Indoor/Outdoor Usage | Indoor Only |
Number of Printed Sides | 1 |
Reflective | No |
Safety Banner Legend | Zombie Scaffold Safety |
Printed Language | English |
Mesh / Solid | Solid |
Shape | Horizontal Rectangle |
Write on Surface | No |
Maximum Service Temperature | 180 Degrees F |
Includes Frame | No |
UV Resistant | No |
Description
Safety Poster, Shape Horizontal Rectangle, Safety Banner Legend Zombie Scaffold Safety, Printed Language English, Series Zombies Poster Series, Number of Printed Sides 1, Width 16 in, Height 12 in, Thickness 0.01 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TALON TRAX Overboot, Mens, 10, 4-Buckle, Blk, Rubber, PR (6AJ72)
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 7" Height, Rigid Plastic, Generator Stop, Landscape (OS-EM-P-710-L-10392)
- WEARWELL 9 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X5X9BYL)
- BRADY Brady® 86615 Emergency Shower & Eye Wash Test Record Tag, 2 Sided, 10/Pkg, Polyester, 4"W x 7"H (86615)
- MANCOMM Safety Poster, 27" H, 21" W (31P-104-01)
- MANCOMM Safety Poster, 27" H, 21" W (31P-210-01)
- MANCOMM Safety Poster, 16" H, 12" W (31P-101-02)
- MANCOMM Safety Poster, 27" H, 21" W (31P-103-01)
- MANCOMM Safety Poster, 27" H, 21" W (31P-108-01)
- MANCOMM Safety Poster, 27" H, 21" W (31P-013-EL)
- BRADY Right to Know Compliance Center, 24 In. W (2012)
- Mancomm Right-To-Know and Hazardous Materials