Shop All Right-To-Know and Hazardous Materials
Mancomm
Safety Poster, 16" H, 12" W
Mfr # 31P-107-02
Zoro # G6368507
product price: $7.65
/ea
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Height 12 in
- Material Paper
- Width 16 in
- Legend Zombies - Proper Labels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mancomm
- MFR # 31P-107-02
- Zoro # G6368507
- UPC # 688550006088
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Height | 12 in |
Width | 16 in |
Details
Language | English |
Item | Safety Poster |
Material | Paper |
Legend | Zombies - Proper Labels |
Printed Language | English |
Minimum Service Temperature | -65 Degrees F |
Maximum Service Temperature | 180 Degrees F |
Protective Coating | Clear Film Laminate |
Safety Banner Legend | Zombies - Proper Labels |
Mesh / Solid | Solid |
Number of Printed Sides | 1 |
Includes Wind Slits | No |
Write on Surface | No |
Finish | Glossy |
Thickness | 0.01 in |
Series | Zombies Poster Series |
Indoor/Outdoor Usage | Indoor Only |
UV Resistant | No |
Shape | Horizontal Rectangle |
Includes Frame | No |
Reflective | No |
Description
Safety Poster, Shape Horizontal Rectangle, Safety Banner Legend Zombies - Proper Labels, Printed Language English, Series Zombies Poster Series, Number of Printed Sides 1, Width 16 in, Height 12 in, Thickness 0.01 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Backpack Filter Holder (BP1002)
- JUSTRITE Corrosive Safety Cabinet, Blue, 18", H (891302)
- NOTRAX 12 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0312YB)
- LABELMASTER Flammable Liquid Placard 1230, PK25 (ZEZ21230)
- MANCOMM Safety Poster, 27" H, 21" W (31P-020-01)
- MANCOMM Safety Poster, 16" H, 12" W (31P-299-02)
- MANCOMM Safety Poster, 27" H, 21" W (31P-207-01)
- MANCOMM Safety Poster, 16" H, 12" W (31P-020-02)
- MANCOMM Safety Poster, 16" H, 12" W (31P-103-02)
- MANCOMM Safety Poster, 16" H, 12" W (31P-199-02)
- BRADY Chemical Label, 6 In. H, 6 In. W, PK100 (G98LS)
- Mancomm Right-To-Know and Hazardous Materials