Shop All Right-To-Know and Hazardous Materials
Mancomm
Safety Poster, 16" H, 12" W
Mfr # 31P-106-02
Zoro # G6368516
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 16 in
- Material Paper
- Height 12 in
- Legend Zombies Have Tempers
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mancomm
- MFR # 31P-106-02
- Zoro # G6368516
- UPC # 688550006071
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Width | 16 in |
Height | 12 in |
Details
Item | Safety Poster |
Material | Paper |
Legend | Zombies Have Tempers |
Language | English |
Protective Coating | Clear Film Laminate |
Indoor/Outdoor Usage | Indoor Only |
Safety Banner Legend | Zombies Have Tempers |
Shape | Horizontal Rectangle |
Includes Frame | No |
Reflective | No |
Maximum Service Temperature | 180 Degrees F |
Printed Language | English |
Series | Zombies Poster Series |
UV Resistant | No |
Write on Surface | No |
Finish | Glossy |
Number of Printed Sides | 1 |
Minimum Service Temperature | -65 Degrees F |
Mesh / Solid | Solid |
Thickness | 0.01 in |
Includes Wind Slits | No |
Description
Safety Poster, Shape Horizontal Rectangle, Safety Banner Legend Zombies Have Tempers, Printed Language English, Series Zombies Poster Series, Number of Printed Sides 1, Width 16 in, Height 12 in, Thickness 0.01 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die Cut Letter Label, U, 10 Cards, PK10 (DBV-3-U-10)
- CORTINA SAFETY PRODUCTS Polypropylene, 46 in H, Orange (03-750-64HI)
- DUNLOP Size 13 Men's Steel Rubber Boot, Green (E662843)
- PROPPER T-Shirt, Mens, XL, White, PK3 (F53060U100XL)
- MANCOMM Safety Poster, 16" H, 12" W (31P-201-02)
- MANCOMM Safety Poster, 27" H, 21" W (31P-108-01)
- MANCOMM Safety Poster, 16" H, 12" W (31P-017-02)
- MANCOMM Safety Poster, 27" H, 21" W (31P-102-01)
- MANCOMM Safety Poster, 16" H, 12" W (31P-618-01)
- MANCOMM Safety Poster, 27" H, 21" W (31P-104-01)
- ACCUFORM Hazardous Waste Label, 4 In. H, PK100 (MHZW47EVC)
- Mancomm Right-To-Know and Hazardous Materials