Shop All Right-To-Know and Hazardous Materials
Mancomm
Safety Poster, 16" H, 12" W
Mfr # 31P-105-02
Zoro # G6368525
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Material Paper
- Width 16 in
- Legend Zombies Get Fired
- Height 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mancomm
- MFR # 31P-105-02
- Zoro # G6368525
- UPC # 688550006064
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Width | 16 in |
Height | 12 in |
Details
Language | English |
Material | Paper |
Item | Safety Poster |
Legend | Zombies Get Fired |
Includes Frame | No |
Protective Coating | Clear Film Laminate |
Includes Wind Slits | No |
Write on Surface | No |
Number of Printed Sides | 1 |
Indoor/Outdoor Usage | Indoor Only |
Series | Zombies Poster Series |
Mesh / Solid | Solid |
Reflective | No |
Finish | Glossy |
Maximum Service Temperature | 180 Degrees F |
Thickness | 0.01 in |
Shape | Horizontal Rectangle |
UV Resistant | No |
Printed Language | English |
Safety Banner Legend | Zombies Get Fired |
Minimum Service Temperature | -65 Degrees F |
Description
Safety Poster, Shape Horizontal Rectangle, Safety Banner Legend Zombies Get Fired, Printed Language English, Series Zombies Poster Series, Number of Printed Sides 1, Width 16 in, Height 12 in, Thickness 0.01 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEABODY ENGINEERING ProChem® Containment Basin, Tank Containment Unit, 111 Gal, Holds tank size 65/75/100 (253-31632)
- DUNLOP Men's Steel Hip Wader Black (8605600)
- MCR SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Scratch (LW310AF)
- CONDOR Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, S, 1 PR (29JV35)
- MANCOMM Safety Poster, 16" H, 12" W (31P-299-02)
- MANCOMM Safety Poster, 27" H, 21" W (31P-020-01)
- MANCOMM Safety Poster, 27" H, 21" W (31P-103-01)
- MANCOMM Safety Poster, 27" H, 21" W (31P-611-02)
- MANCOMM Safety Poster, 16" H, 12" W (31P-017-02)
- MANCOMM Safety Poster, 16" H, 12" W (31P-101-02)
- BRADY Container Label, 3 In. H, 7 In. W, PK25 (60243)
- Mancomm Right-To-Know and Hazardous Materials