Shop All Right-To-Know and Hazardous Materials
Mancomm
Safety Poster, 16" H, 12" W
Mfr # 31P-103-02
Zoro # G6368531
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Height 12 in
- Material Paper
- Legend Zombies Give High - 3s
- Width 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mancomm
- MFR # 31P-103-02
- Zoro # G6368531
- UPC # 688550006040
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Height | 12 in |
Width | 16 in |
Details
Language | English |
Item | Safety Poster |
Material | Paper |
Legend | Zombies Give High - 3s |
Shape | Horizontal Rectangle |
Indoor/Outdoor Usage | Indoor Only |
Includes Wind Slits | No |
Finish | Glossy |
Includes Frame | No |
Protective Coating | Clear Film Laminate |
Minimum Service Temperature | -65 Degrees F |
Maximum Service Temperature | 180 Degrees F |
Safety Banner Legend | Zombies Give High - 3S |
Write on Surface | No |
UV Resistant | No |
Mesh / Solid | Solid |
Number of Printed Sides | 1 |
Reflective | No |
Series | Zombies Poster Series |
Printed Language | English |
Thickness | 0.01 in |
Description
Safety Poster, Shape Horizontal Rectangle, Safety Banner Legend Zombies Give High - 3S, Printed Language English, Series Zombies Poster Series, Number of Printed Sides 1, Width 16 in, Height 12 in, Thickness 0.01 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Safety Goggles, Clear Anti-Fog Lens, Centurion Series (40305-00000-10)
- AVENGER SAFETY FOOTWEAR Size 8 Women's 6 in Work Boot Polycarbonate Womens leather internal metguard boot, Dark Brown (7452-8M)
- BLACK DIAMOND SpillPack Kit, Universal, Wheeled, 95 gal. (1397KU-BD)
- 2W INTERNATIONAL Yellow Heavy Weight Rain Coat, Small (7040-CD S)
- MANCOMM Safety Poster, 16" H, 12" W (31P-299-02)
- MANCOMM Safety Poster, 27" H, 21" W (31P-104-01)
- MANCOMM Safety Poster, 27" H, 21" W (31P-021-01)
- MANCOMM Safety Poster, 27" H, 21" W (31P-207-01)
- MANCOMM Safety Poster, 27" H, 21" W (31P-020-01)
- MANCOMM Safety Poster, 16" H, 12" W (31P-199-02)
- ACCUFORM Hazardous Waste Label, 6 In. H, PK25 (MHZW11PSP)
- Mancomm Right-To-Know and Hazardous Materials