Shop All Right-To-Know and Hazardous Materials
Mancomm
Safety Poster, 16" H, 12" W
Mfr # 31P-102-02
Zoro # G6368540
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Height 12 in
- Width 16 in
- Material Paper
- Legend Zombie Tumble
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mancomm
- MFR # 31P-102-02
- Zoro # G6368540
- UPC # 688550006033
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Height | 12 in |
Width | 16 in |
Details
Language | English |
Item | Safety Poster |
Material | Paper |
Legend | Zombie Tumble |
Series | Zombies Poster Series |
UV Resistant | No |
Mesh / Solid | Solid |
Thickness | 0.01 in |
Indoor/Outdoor Usage | Indoor Only |
Includes Frame | No |
Safety Banner Legend | Zombie Tumble |
Finish | Glossy |
Write on Surface | No |
Printed Language | English |
Number of Printed Sides | 1 |
Reflective | No |
Protective Coating | Clear Film Laminate |
Shape | Horizontal Rectangle |
Maximum Service Temperature | 180 Degrees F |
Minimum Service Temperature | -65 Degrees F |
Includes Wind Slits | No |
Description
Safety Poster, Shape Horizontal Rectangle, Safety Banner Legend Zombie Tumble, Printed Language English, Series Zombies Poster Series, Number of Printed Sides 1, Width 16 in, Height 12 in, Thickness 0.01 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Hiker Boot, M, 9 1/2, Black, PR (RB3022-M-09.5)
- RADIANS Radians Arctic Radwear(R) Cooling Wrap XT (RCS20)
- GE Crinkle Dipped Gloves, 10 GA, Blue/Gray, 1 Pair, XL (GG209XLC)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, L, 1 PR (11-727)
- MANCOMM Safety Poster, 16" H, 12" W (31P-103-02)
- MANCOMM Safety Poster, 27" H, 21" W (31P-104-01)
- MANCOMM Safety Poster, 16" H, 12" W (31P-020-02)
- MANCOMM Safety Poster, 16" H, 12" W (31P-109-02)
- MANCOMM Safety Poster, 27" H, 21" W (31P-020-01)
- MANCOMM Safety Poster, 27" H, 21" W (31P-111-01)
- BRADY Chemical Label Hazard Materail ID Guide (60051)
- Mancomm Right-To-Know and Hazardous Materials