Shop All Right-To-Know and Hazardous Materials
Mancomm
Safety Poster, 16" H, 12" W
Mfr # 31P-101-02
Zoro # G6368559
original price:
$8.63
5% off
new price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Width 16 in
- Language English
- Legend Zombies Get Shocked
- Height 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mancomm
- MFR # 31P-101-02
- Zoro # G6368559
- UPC # 688550006026
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Width | 16 in |
Height | 12 in |
Details
Material | Paper |
Language | English |
Legend | Zombies Get Shocked |
Item | Safety Poster |
Indoor/Outdoor Usage | Indoor Only |
Thickness | 0.01 in |
Reflective | No |
UV Resistant | No |
Includes Wind Slits | No |
Printed Language | English |
Protective Coating | Clear Film Laminate |
Shape | Horizontal Rectangle |
Includes Frame | No |
Minimum Service Temperature | -65 Degrees F |
Number of Printed Sides | 1 |
Series | Zombies Poster Series |
Finish | Glossy |
Write on Surface | No |
Safety Banner Legend | Zombies Get Shocked |
Mesh / Solid | Solid |
Maximum Service Temperature | 180 Degrees F |
Description
Safety Poster, Shape Horizontal Rectangle, Safety Banner Legend Zombies Get Shocked, Printed Language English, Series Zombies Poster Series, Number of Printed Sides 1, Width 16 in, Height 12 in, Thickness 0.01 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Saf Inspection Tag, 7 x 4 In, Grn/Wht, PK10 (2RMU4)
- REFRIGIWEAR Balaclava Neofleece Combo Black L/Xl (0092RBLKLAR)
- TALON TRAX Boots, Blue, 4, Mens, 15" H, Pull On, PR (445L38)
- IRONCLAD PERFORMANCE WEAR Knit Work Glove, L, Black, Nylon, PR (SKC3MFD-04-L)
- MANCOMM Safety Poster, 16" H, 12" W (31P-299-02)
- MANCOMM Safety Poster, 16" H, 12" W (31P-020-02)
- MANCOMM Safety Poster, 16" H, 12" W (31P-111-02)
- MANCOMM Safety Poster, 16" H, 12" W (31P-199-02)
- MANCOMM Safety Poster, 27" H, 21" W (31P-207-01)
- MANCOMM Safety Poster, 16" H, 12" W (31P-201-02)
- ZORO SELECT Rectangle HMIG Label 1"H x 3"W, Multicolor, Pk720 (8XZF8)
- Mancomm Right-To-Know and Hazardous Materials