Shop All Right-To-Know and Hazardous Materials
Mancomm
Safety Poster, 16" H, 12" W
Mfr # 31P-023-02
Zoro # G6368586
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Width 16 in
- Language English
- Height 12 in
- Legend Put it out
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mancomm
- MFR # 31P-023-02
- Zoro # G6368586
- UPC # 688550005999
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Width | 16 in |
Height | 12 in |
Details
Material | Paper |
Item | Safety Poster |
Language | English |
Legend | Put it out |
Indoor/Outdoor Usage | Indoor Only |
Mesh / Solid | Solid |
Protective Coating | Clear Film Laminate |
Series | Clasic Safety Posters |
Thickness | 0.01 in |
Safety Banner Legend | Put It Out |
Write on Surface | No |
Reflective | No |
Minimum Service Temperature | -65 Degrees F |
Number of Printed Sides | 1 |
Includes Frame | No |
Includes Wind Slits | No |
Shape | Horizontal Rectangle |
Printed Language | English |
Maximum Service Temperature | 180 Degrees F |
UV Resistant | No |
Finish | Glossy |
Description
Safety Poster, Shape Horizontal Rectangle, Safety Banner Legend Put It Out, Printed Language English, Series Clasic Safety Posters, Number of Printed Sides 1, Width 16 in, Height 12 in, Thickness 0.01 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Oily Waste Can, 14 gal, Polyethylene, Black (937FLBLK)
- PORTWEST PU Palm Glove, XXL (A120)
- TAPE LOGIC Tape Logic® Heavy-Duty Striped Anti-Slip Tape, 33 Mil, 3" x 60', Black/Yellow, 1/Roll (T96860BY)
- CONDOR Safety Glasses, Indoor/Outdoor Anti-Scratch (1VT98)
- MANCOMM Safety Poster, 16" H, 12" W (31P-299-02)
- MANCOMM Safety Poster, 27" H, 21" W (31P-611-02)
- MANCOMM Safety Poster, 27" H, 21" W (31P-025-01)
- MANCOMM Safety Poster, 16" H, 12" W (31P-101-02)
- MANCOMM Safety Poster, 16" H, 12" W (31P-020-02)
- MANCOMM Safety Poster, 27" H, 21" W (31P-021-01)
- LABELMASTER Nonspillable Battery Label, PK500 (L390)
- Mancomm Right-To-Know and Hazardous Materials