Shop All Right-To-Know and Hazardous Materials
Mancomm
Safety Poster, 16" H, 12" W
Mfr # 31P-021-02
Zoro # G6368601
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12 in
- Language English
- Width 16 in
- Legend Lockout/Tagout
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mancomm
- MFR # 31P-021-02
- Zoro # G6368601
- UPC # 688550005975
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Height | 12 in |
Width | 16 in |
Details
Language | English |
Item | Safety Poster |
Legend | Lockout/Tagout |
Material | Paper |
Write on Surface | No |
Number of Printed Sides | 1 |
Thickness | 0.01 in |
Series | Clasic Safety Posters |
Finish | Glossy |
Indoor/Outdoor Usage | Indoor Only |
Includes Wind Slits | No |
Shape | Horizontal Rectangle |
Maximum Service Temperature | 180 Degrees F |
Mesh / Solid | Solid |
Reflective | No |
Safety Banner Legend | Lockout/Tagout |
Minimum Service Temperature | -65 Degrees F |
Includes Frame | No |
Protective Coating | Clear Film Laminate |
UV Resistant | No |
Printed Language | English |
Description
Safety Poster, Shape Horizontal Rectangle, Safety Banner Legend Lockout/Tagout, Printed Language English, Series Clasic Safety Posters, Number of Printed Sides 1, Width 16 in, Height 12 in, Thickness 0.01 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 3-1/2" W, 14" H, 0.004" Thick (469V39)
- BRADY Evacuation Area Sign, 14X20", WHT/R, AL (95505)
- SIGNMISSION OSHA Notice Sign, 18" Height, Door Blocked Not An Entrance Sign With Symbol, Portrait (OS-NS-D-1218-V-11470)
- SEE ALL INDUSTRIES Mirror, Convex, Outdoor, Acrylic, 36" dia. (PLXO2436)
- MANCOMM Safety Poster, 27" H, 21" W (31P-103-01)
- MANCOMM Safety Poster, 16" H, 12" W (31P-101-02)
- MANCOMM Safety Poster, 16" H, 12" W (31P-199-02)
- MANCOMM Safety Poster, 27" H, 21" W (31P-108-01)
- MANCOMM Safety Poster, 27" H, 21" W (31P-210-01)
- MANCOMM Safety Poster, 16" H, 12" W (31P-299-02)
- BRADY Square HMIG Label 6"H x 6"W, Multicolor, Pk250 (17322-2LS)
- Mancomm Right-To-Know and Hazardous Materials