Shop All Right-To-Know and Hazardous Materials
Mancomm
Safety Poster, 16" H, 12" W
Mfr # 31P-020-02
Zoro # G6368610
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 16 in
- Height 12 in
- Material Paper
- Language English
- Legend Hearing Protection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mancomm
- MFR # 31P-020-02
- Zoro # G6368610
- UPC # 688550005968
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Width | 16 in |
Height | 12 in |
Details
Item | Safety Poster |
Material | Paper |
Language | English |
Legend | Hearing Protection |
Includes Frame | No |
Indoor/Outdoor Usage | Indoor Only |
Write on Surface | No |
Number of Printed Sides | 1 |
UV Resistant | No |
Protective Coating | Clear Film Laminate |
Includes Wind Slits | No |
Minimum Service Temperature | -65 Degrees F |
Thickness | 0.01 in |
Reflective | No |
Safety Banner Legend | Hearing Protection |
Maximum Service Temperature | 180 Degrees F |
Series | Clasic Safety Posters |
Printed Language | English |
Shape | Horizontal Rectangle |
Mesh / Solid | Solid |
Finish | Glossy |
Description
Safety Poster, Shape Horizontal Rectangle, Safety Banner Legend Hearing Protection, Printed Language English, Series Clasic Safety Posters, Number of Printed Sides 1, Width 16 in, Height 12 in, Thickness 0.01 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PELTOR Peltor 247-H6B/V Peltor Lowest Profile Backband Hearing Prot (247-H6B/V)
- HELLY HANSEN Rain Bibs, PVC/Polyester, Army Green, S (70529_480-S)
- TINGLEY Workbrutes 35111G 4 Frigiflex PVC Overshoes (35111.MD)
- NMC Danger Do Not Enter Authorized Personnel Only Sign, D200A (D200A)
- MANCOMM Safety Poster, 27" H, 21" W (31P-110-01)
- MANCOMM Safety Poster, 27" H, 21" W (31P-025-01)
- MANCOMM Safety Poster, 16" H, 12" W (31P-299-02)
- MANCOMM Safety Poster, 27" H, 21" W (31P-104-01)
- MANCOMM Safety Poster, 27" H, 21" W (31P-207-01)
- MANCOMM Safety Poster, 27" H, 21" W (31P-102-01)
- ACCUFORM Non-Hazardous Waste Label, Wht/Grn, PK100 (MHZW11PSC)
- Mancomm Right-To-Know and Hazardous Materials