Shop All Right-To-Know and Hazardous Materials
Mancomm
Safety Poster, 16" H, 12" W
Mfr # 31P-017-02
Zoro # G6368647
original price:
$11.31
17% off
new price: $9.35
/ea
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 16 in
- Legend Grinder Safety
- Language English
- Material Paper
- Height 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mancomm
- MFR # 31P-017-02
- Zoro # G6368647
- UPC # 688550005937
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Width | 16 in |
Height | 12 in |
Details
Item | Safety Poster |
Legend | Grinder Safety |
Language | English |
Material | Paper |
UV Resistant | No |
Reflective | No |
Finish | Glossy |
Series | Clasic Safety Posters |
Write on Surface | No |
Protective Coating | Clear Film Laminate |
Printed Language | English |
Maximum Service Temperature | 180 Degrees F |
Mesh / Solid | Solid |
Includes Wind Slits | No |
Thickness | 0.01 in |
Shape | Horizontal Rectangle |
Includes Frame | No |
Number of Printed Sides | 1 |
Indoor/Outdoor Usage | Indoor Only |
Minimum Service Temperature | -65 Degrees F |
Safety Banner Legend | Grinder Safety |
Description
Safety Poster, Shape Horizontal Rectangle, Safety Banner Legend Grinder Safety, Printed Language English, Series Clasic Safety Posters, Number of Printed Sides 1, Width 16 in, Height 12 in, Thickness 0.01 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Bracket, Wall, Assy (AP150-051C)
- MCR SAFETY Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, XS, PR (N96793XS)
- ZORO SELECT Barricade Tape, Police Line Do Not Cross, 3 in Wide x 1000 ft Long, Polyethylene, 1.6 mil Thickness (4ACD4)
- LYLE Safety Sign, Eye Protection Rquired, 10inH (U4-1283-RA_14X10)
- MANCOMM Safety Poster, 27" H, 21" W (31P-207-01)
- MANCOMM Safety Poster, 27" H, 21" W (31P-210-01)
- MANCOMM Safety Poster, 16" H, 12" W (31P-299-02)
- MANCOMM Safety Poster, 16" H, 12" W (31P-103-02)
- MANCOMM Safety Poster, 27" H, 21" W (31P-020-01)
- MANCOMM Safety Poster, 16" H, 12" W (31P-111-02)
- BRADY NFR Sign, Magnetic, 4 1/2 In (99434)
- Mancomm Right-To-Know and Hazardous Materials