Shop All Right-To-Know and Hazardous Materials
Mancomm
Safety Poster, 16" H, 12" W
Mfr # 31P-016-E2
Zoro # G6368656
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 16 in
- Legend Lincoln Safety
- Height 12 in
- Language English
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mancomm
- MFR # 31P-016-E2
- Zoro # G6368656
- UPC # 688550005920
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Width | 16 in |
Height | 12 in |
Details
Item | Safety Poster |
Legend | Lincoln Safety |
Language | English |
Material | Paper |
Includes Wind Slits | No |
Reflective | No |
Shape | Horizontal Rectangle |
Maximum Service Temperature | 180 Degrees F |
Protective Coating | Clear Film Laminate |
Safety Banner Legend | Lincoln Safety |
Series | Clasic Safety Posters |
Mesh / Solid | Solid |
UV Resistant | No |
Indoor/Outdoor Usage | Indoor Only |
Finish | Glossy |
Write on Surface | No |
Minimum Service Temperature | -65 Degrees F |
Includes Frame | No |
Printed Language | English |
Number of Printed Sides | 1 |
Thickness | 0.01 in |
Description
Safety Poster, Shape Horizontal Rectangle, Safety Banner Legend Lincoln Safety, Printed Language English, Series Clasic Safety Posters, Number of Printed Sides 1, Width 16 in, Height 12 in, Thickness 0.01 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Eyewash Station in Green (PD997E)
- WOMANSWORK Womanswork Nitrile Weeder Gloves (4900S)
- DRAEGER Detector Tube, Carbon Dioxide, PK10 (6728521)
- GENUINE GRIP Work Shoes, Mens, 8M, Wht, Slip On, PR (4705-8M)
- MANCOMM Safety Poster, 16" H, 12" W (31P-111-02)
- MANCOMM Safety Poster, 27" H, 21" W (31P-104-01)
- MANCOMM Safety Poster, 16" H, 12" W (31P-103-02)
- MANCOMM Safety Poster, 27" H, 21" W (31P-207-01)
- MANCOMM Safety Poster, 16" H, 12" W (31P-199-02)
- MANCOMM Safety Poster, 27" H, 21" W (31P-013-EL)
- BRADY Right to Know Compliance Center, 24 In. W (2012)
- Mancomm Right-To-Know and Hazardous Materials