Shop All Right-To-Know and Hazardous Materials
Mancomm
Safety Poster, 16" H, 12" W
Mfr # 31P-015-E2
Zoro # G6368665
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 16 in
- Language English
- Material Paper
- Legend PPE is Monumental
- Height 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mancomm
- MFR # 31P-015-E2
- Zoro # G6368665
- UPC # 688550005913
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Width | 16 in |
Height | 12 in |
Details
Item | Safety Poster |
Language | English |
Material | Paper |
Legend | PPE is Monumental |
Safety Banner Legend | Ppe Is Monumental |
Printed Language | English |
Includes Frame | No |
Mesh / Solid | Solid |
Series | Clasic Safety Posters |
Includes Wind Slits | No |
Shape | Horizontal Rectangle |
Protective Coating | Clear Film Laminate |
Indoor/Outdoor Usage | Indoor Only |
Finish | Glossy |
Maximum Service Temperature | 180 Degrees F |
UV Resistant | No |
Minimum Service Temperature | -65 Degrees F |
Reflective | No |
Number of Printed Sides | 1 |
Thickness | 0.01 in |
Write on Surface | No |
Description
Safety Poster, Shape Horizontal Rectangle, Safety Banner Legend Ppe Is Monumental, Printed Language English, Series Clasic Safety Posters, Number of Printed Sides 1, Width 16 in, Height 12 in, Thickness 0.01 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONTROL KUBE Unit Wheelbase, 60inLx29inWx6inH (6543-U)
- AURALEX ACOUSTICS RC-8, 24PK (RC-8)
- ANSELL Alphatec Chemical Resistant Bib Apron, Vinyl, Light Duty, 6 mil, 44 in Length, Universal Size (56-007)
- 3M E-A-R UltraFit 27 Reusable Foam Ear Plugs, Flanged Shape, 27 dB, Yellow, 100 PK (340-8001)
- MANCOMM Safety Poster, 27" H, 21" W (31P-207-01)
- MANCOMM Safety Poster, 27" H, 21" W (31P-210-01)
- MANCOMM Safety Poster, 16" H, 12" W (31P-199-02)
- MANCOMM Safety Poster, 16" H, 12" W (31P-111-02)
- MANCOMM Safety Poster, 27" H, 21" W (31P-104-01)
- MANCOMM Safety Poster, 27" H, 21" W (31P-013-EL)
- BRADY Hazardous Waste Label, White/Blue, PK100 (121153)
- Mancomm Right-To-Know and Hazardous Materials