Shop All Right-To-Know and Hazardous Materials
Mancomm
Safety Poster, 16" H, 12" W
Mfr # 31P-014-E2
Zoro # G6368708
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Legend Uncle Sam Poster
- Width 16 in
- Material Paper
- Height 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mancomm
- MFR # 31P-014-E2
- Zoro # G6368708
- UPC # 688550005906
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Width | 16 in |
Height | 12 in |
Details
Language | English |
Legend | Uncle Sam Poster |
Material | Paper |
Item | Safety Poster |
Maximum Service Temperature | 180 Degrees F |
Safety Banner Legend | Uncle Sam Poster |
Mesh / Solid | Solid |
Includes Wind Slits | No |
UV Resistant | No |
Series | Clasic Safety Posters |
Reflective | No |
Write on Surface | No |
Number of Printed Sides | 1 |
Thickness | 0.01 in |
Printed Language | English |
Includes Frame | No |
Minimum Service Temperature | -65 Degrees F |
Protective Coating | Clear Film Laminate |
Shape | Horizontal Rectangle |
Indoor/Outdoor Usage | Indoor Only |
Finish | Glossy |
Description
Safety Poster, Shape Horizontal Rectangle, Safety Banner Legend Uncle Sam Poster, Printed Language English, Series Clasic Safety Posters, Number of Printed Sides 1, Width 16 in, Height 12 in, Thickness 0.01 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEREX Fire Extinguisher Bracket, Vehicle/Marine/Aviation Bracket, Steel, For Tank Weight 2.5 lb (817S)
- ERB SAFETY Safety Glasses, Blk Frame, Brown, Polarized, Brown Smoke Polarized Scratch-Resistant (18617)
- DAYMARK Steam Resistant Gloves, Blue, L, Rubber, PR (92204)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, XL, PR (9673SFXL)
- MANCOMM Safety Poster, 27" H, 21" W (31P-210-01)
- MANCOMM Safety Poster, 27" H, 21" W (31P-013-EL)
- MANCOMM Safety Poster, 16" H, 12" W (31P-201-02)
- MANCOMM Safety Poster, 27" H, 21" W (31P-020-01)
- MANCOMM Safety Poster, 16" H, 12" W (31P-111-02)
- MANCOMM Safety Poster, 16" H, 12" W (31P-103-02)
- BRADY Hazardous Waste Label, 6 In. H, PK50 (121155)
- Mancomm Right-To-Know and Hazardous Materials