Shop All Right-To-Know and Hazardous Materials
Mancomm
Safety Poster, 16" H, 12" W
Mfr # 31P-013-E2
Zoro # G6368680
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12 in
- Language English
- Width 16 in
- Material Paper
- Legend Safety is Monumental
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mancomm
- MFR # 31P-013-E2
- Zoro # G6368680
- UPC # 688550005890
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Height | 12 in |
Width | 16 in |
Details
Language | English |
Item | Safety Poster |
Material | Paper |
Legend | Safety is Monumental |
Reflective | No |
Indoor/Outdoor Usage | Indoor Only |
Thickness | 0.01 in |
UV Resistant | No |
Finish | Glossy |
Protective Coating | Clear Film Laminate |
Safety Banner Legend | Safety Is Monumental |
Number of Printed Sides | 1 |
Write on Surface | No |
Shape | Horizontal Rectangle |
Printed Language | English |
Series | Clasic Safety Posters |
Includes Wind Slits | No |
Mesh / Solid | Solid |
Includes Frame | No |
Maximum Service Temperature | 180 Degrees F |
Minimum Service Temperature | -65 Degrees F |
Description
Safety Poster, Shape Horizontal Rectangle, Safety Banner Legend Safety Is Monumental, Printed Language English, Series Clasic Safety Posters, Number of Printed Sides 1, Width 16 in, Height 12 in, Thickness 0.01 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Coverall Comfortguard Coverall Black 3Xl (0640RBLK3XL)
- LAKELAND 7 oz. 100% FR Cotton Coveralls, Navy, 3-XL (NC070FRC13-XXXL)
- ANSELL Hi-Vis Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, L, 1 PR (11-515)
- CONDOR Cowhide Drivers Gloves, Shirred Wrist Cuff, Off White, Size XL (4TJW1)
- MANCOMM Safety Poster, 27" H, 21" W (31P-104-01)
- MANCOMM Safety Poster, 27" H, 21" W (31P-013-EL)
- MANCOMM Safety Poster, 27" H, 21" W (31P-020-01)
- MANCOMM Safety Poster, 27" H, 21" W (31P-111-01)
- MANCOMM Safety Poster, 16" H, 12" W (31P-299-02)
- MANCOMM Safety Poster, 16" H, 12" W (31P-201-02)
- BRADY Card, Wallet, Right to Know, Pk25 (58515)
- Mancomm Right-To-Know and Hazardous Materials