Shop All Right-To-Know and Hazardous Materials
Mancomm
Safety Poster, 16" H, 12" W
Mfr # 31P-006-E2
Zoro # G6368699
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Language English
- Height 12 in
- Legend Slow Down
- Width 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mancomm
- MFR # 31P-006-E2
- Zoro # G6368699
- UPC # 688550005883
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Height | 12 in |
Width | 16 in |
Details
Material | Paper |
Language | English |
Legend | Slow Down |
Item | Safety Poster |
Series | Clasic Safety Posters |
Finish | Glossy |
Indoor/Outdoor Usage | Indoor Only |
Includes Wind Slits | No |
Minimum Service Temperature | -65 Degrees F |
Reflective | No |
Safety Banner Legend | Slow Down |
Number of Printed Sides | 1 |
Thickness | 0.01 in |
Shape | Horizontal Rectangle |
Protective Coating | Clear Film Laminate |
Printed Language | English |
Maximum Service Temperature | 180 Degrees F |
Write on Surface | No |
Includes Frame | No |
Mesh / Solid | Solid |
UV Resistant | No |
Description
Safety Poster, Shape Horizontal Rectangle, Safety Banner Legend Slow Down, Printed Language English, Series Clasic Safety Posters, Number of Printed Sides 1, Width 16 in, Height 12 in, Thickness 0.01 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Bib Overall, Carhartt(R)Brown, 44in.x32in. (101626-211 44 32)
- NMC Danger High Voltage Authorized Personnel Only Sign (D647RB)
- MCR SAFETY Heavy Wght 100 per Cotton Natural, M, PK12 (9506SM)
- RADIANS Radians SV6 Two Tone Surveyor Type R Class 2 Mesh Safety Vest (SV6-2ZOM-XL)
- MANCOMM Safety Poster, 27" H, 21" W (31P-208-01)
- MANCOMM Safety Poster, 27" H, 21" W (31P-013-EL)
- MANCOMM Safety Poster, 27" H, 21" W (31P-020-01)
- MANCOMM Safety Poster, 27" H, 21" W (31P-104-01)
- MANCOMM Safety Poster, 27" H, 21" W (31P-209-01)
- MANCOMM Safety Poster, 16" H, 12" W (31P-020-02)
- BRADY HMIG Self-Laminating Label, 3 x 5in, PK25 (60333)
- Mancomm Right-To-Know and Hazardous Materials