Shop All Reference Books
Mancomm
Regulations Book, Number of Pages 858
Mfr # 31B-001-41
Zoro # G6369380
product price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Width 11 in
- Depth 1 1/2 in
- Subject Matter General Safety
- Height 8 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mancomm
- MFR # 31B-001-41
- Zoro # G6369380
- Country of Origin United States
- Category Reference Books
Dimensions
Width | 11 in |
Depth | 1 1/2 in |
Height | 8 1/2 in |
Video Length | No Video |
Details
Language | English |
Item | Regulations Book |
Subject Matter | General Safety |
Safety Training and Reference Material Subject | General Safety Training |
Regulations Covered | 29 CFR 1904, 29 CFR 1910, OSHA 29 CFR 1903 |
Safety Training and Reference Material Title | Regulatory Compliance |
Number of Pages | 858 |
Provides | Chemical/Hazmat Training |
Safety Training and Reference Materials Item | Book/Booklet |
For Use With | Training Programs |
Book Description | Compliance with Dense Government Safety Regulations Simple with MANCOMM's 29 CFR 1910 OSHA General Industry Standards and Regulations. This Book Provides You with A Comprehensive Set of the Most Up-to-Date General Industry Regulations. Utilizing MANCOMM's Signature Formatting Approach RegLogic(R), This Edition Includes Notations for Changes Within the Past Year and Letters of Reference |
Material | Paper |
Format | Book |
Supported Languages | English |
Title | Regulatory Compliance |
Product Type | Regulations Book |
Description
Regulations Book, For Use With Training Programs, Format Book, Height 8 1/2 in, Operating System Requirements Not Applicable, Product Type Regulations Book, Regulations Covered 29 CFR 1904, 29 CFR 1910, OSHA 29 CFR 1903, Software Delivery Method Not Applicable, Subject Matter General Safety, Supported Languages English, Title Regulatory Compliance, Training Environment Not Applicable, Width 11 in, Depth 1 1/2 in, Number of Pages 858, Provides Chemical/Hazmat Training
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT PAPERS Stationery Letterhead, Scroll, 8.5x11, PK80 (2014338)
- HIRSH File Caddy for Vertical Metal File Cabinets, Adjustable (10035)
- ASP Shop Towels - Disposable - Rolls, 11" X 9.4" 60 Sheets Per Roll Pk (1921)
- UNIVERSAL 1" x 2-5/8" White Permanent Label, Pk7500 (UNV80120)
- MANCOMM Other Code Book, FMCSR+ Safety Regulations, English, Paperback, Publisher: MANCOMM (47B-002-40)
- MANCOMM Regulations Book, Number of Pages 449 (47B-002-40)
- MANCOMM Regulations Book, Number of Pages 758 (51B-001-21)
- FRONT 9 RESTORATION F9 Cookbook (F9CB-LAM)
- JJ KELLER Safety and DOT Reference Book, Federal Motor Carrier Safety Regulations Handbook, English (765)
- ZORO SELECT Engineering Tech Sheet, Drill Points (5DFE3)
- ZORO SELECT Engineering TechSheet, Thread Forms/Types (5DFE1)
- Mancomm Reference Books