Shop All Reference Books
Mancomm
Regulations Book, Number of Pages 554
Mfr # 33B-001-41
Zoro # G6369371
product price: $54.89
/ea
$54.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Width 11 in
- Depth 1 1/4 in
- Subject Matter General Safety
- Height 8 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mancomm
- MFR # 33B-001-41
- Zoro # G6369371
- Country of Origin United States
- Category Reference Books
Dimensions
Width | 11 in |
Depth | 1 1/4 in |
Height | 8 1/2 in |
Video Length | No Video |
Details
Item | Regulations Book |
Language | English |
Subject Matter | General Safety |
Number of Pages | 554 |
Book Description | Compliance with Dense Government Safety Regulations Simple with MANCOMM's 29 CFR 1926 OSHA Construction Industry Regulations. This Book Provides You with A Comprehensive Set of the Most Up-to-Date Construction Regulations. Utilizing MANCOMM's Signature Formatting Approach RegLogic(R), This Edition Includes Notations for Changes Within the Past Year and Letters of Reference |
Provides | Chemical/Hazmat Training |
For Use With | Training Programs |
Regulations Covered | 29 CFR 1904, 29 CFR 1926, OSHA 29 CFR 1903 |
Safety Training and Reference Material Title | Regulatory Compliance |
Safety Training and Reference Materials Item | Book/Booklet |
Safety Training and Reference Material Subject | General Safety Training |
Format | Book |
Material | Paper |
Title | Regulatory Compliance |
Supported Languages | English |
Product Type | Regulations Book |
Description
Regulations Book, For Use With Training Programs, Format Book, Height 8 1/2 in, Operating System Requirements Not Applicable, Product Type Regulations Book, Regulations Covered 29 CFR 1904, 29 CFR 1926, OSHA 29 CFR 1903, Software Delivery Method Not Applicable, Subject Matter General Safety, Supported Languages English, Title Regulatory Compliance, Training Environment Not Applicable, Width 11 in, Depth 1 1/4 in, Number of Pages 554, Provides Chemical/Hazmat Training
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELMERS Polystyrene Foam Board, 30 x 40, White Surface and Core, PK10 (22101-3040C10)
- C-LINE PRODUCTS Shop Ticket Holder, Self Adhesive, 8-1/2"x11", 50/BX, Clear 50PK (CLI70911)
- AMERICAN TRADING HOUSE American Trading House M-80 Marble Black Seat (M-80)
- YELLOW DOOR Three-Pebble Word-Building Tray (1108)
- MANCOMM Regulations Book, Number of Pages 732 (41B-001-40)
- MANCOMM Regulations Book, Number of Pages 858 (31B-001-41)
- MANCOMM Other Code Book, FMCSR+ Safety Regulations, English, Paperback, Publisher: MANCOMM (47B-002-40)
- MANCOMM Other Code Book, Fall Protection: Complete OSHA Regulations, English, Paperback, Publisher: MANCOMM (36B-001-34)
- MANCOMM Regulations Book, Number of Pages 758 (51B-001-21)
- MANCOMM Regulations Book, Number of Pages 449 (47B-002-40)
- BARCHARTS PUBLISHING BarCharts Publishing 9781423234746 Gre Quantitative Guide (9781423234746)
- Mancomm Reference Books