Shop All Reference Books
Mancomm
Regulations Book, Number of Pages 316
Mfr # 53B-001-21
Zoro # G6369356
$48.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Width 11 in
- Depth 3/4 in
- Subject Matter General Safety
- Height 8 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mancomm
- MFR # 53B-001-21
- Zoro # G6369356
- Country of Origin United States
- Category Reference Books
Dimensions
Width | 11 in |
Depth | 3/4 in |
Height | 8 1/2 in |
Video Length | No Video |
Details
Language | English |
Item | Regulations Book |
Subject Matter | General Safety |
Regulations Covered | OSHA |
For Use With | Training Programs |
Book Description | Protect Your Workers and Business with State of California Construction and Electrical Safety Orders From Mancomm. This Book Contains the Most Current Information for Safety and Compliance In California's Construction Industry |
Safety Training and Reference Material Subject | General Safety Training |
Provides | Chemical/Hazmat Training |
Safety Training and Reference Materials Item | Book/Booklet |
Number of Pages | 316 |
Safety Training and Reference Material Title | Regulatory Compliance |
Format | Book |
Material | Paper |
Supported Languages | English |
Title | Regulatory Compliance |
Product Type | Regulations Book |
Description
Regulations Book, For Use With Training Programs, Format Book, Height 8 1/2 in, Operating System Requirements Not Applicable, Product Type Regulations Book, Regulations Covered OSHA, Software Delivery Method Not Applicable, Subject Matter General Safety, Supported Languages English, Title Regulatory Compliance, Training Environment Not Applicable, Width 11 in, Depth 3/4 in, Number of Pages 316, Provides Chemical/Hazmat Training
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Sheets, 24" x 36", Kraft, 5 /Bundle (55VJ99)
- ZORO SELECT Cubitainer, 9-1/2 x 9-1/2 x 10 In, Plastic (089-0669ASM)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 2 lb., Stainless Steel (12898)
- START INTERNATIONAL Tape Dispenser w/3 Preset Lengths (ZCM0800-WT)
- MANCOMM Other Code Book, EM 385-1-1 USACE Regulations, English, Paperback, Publisher: MANCOMM (61B-001-02)
- MANCOMM Other Code Book, FMCSR+ Safety Regulations, English, Paperback, Publisher: MANCOMM (47B-002-40)
- MANCOMM Regulations Book, Number of Pages 449 (47B-002-40)
- MANCOMM Regulations Book, Number of Pages 758 (51B-001-21)
- BRADY Lockout Training Materials, English, PK10 (LOSC13)
- BARCHARTS BarCharts 9781423238720 Japanese Verbs Laminated Study Guide (9781423238720)
- BARCHARTS PUBLISHING BarCharts Publishing 9781423234746 Gre Quantitative Guide (9781423234746)
- Mancomm Reference Books