Shop All Reference Books
Mancomm
Regulations Book, Number of Pages 312
Mfr # 44B-001-03
Zoro # G6369329
product price: $56.19
/ea
$56.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Width 11 in
- Depth 1 1/2 in
- Subject Matter General Safety
- Height 8 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mancomm
- MFR # 44B-001-03
- Zoro # G6369329
- Country of Origin United States
- Category Reference Books
Dimensions
Width | 11 in |
Depth | 1 1/2 in |
Height | 8 1/2 in |
Video Length | No Video |
Details
Language | English |
Item | Regulations Book |
Subject Matter | General Safety |
Book Description | Mancomm's 30 CFR Makes Compliance Simple, Mancomm's 30 CFR MSHA Metal/Non-Metal Mining Regulations Parts 40-199 is the Most Accurate Mining Regulation On the Market. Written in RegLogic Formatting |
Number of Pages | 312 |
For Use With | Training Programs |
Regulations Covered | 30 CFR Subchapters G, H, I, K, M, O, P and Q |
Safety Training and Reference Material Title | Regulatory Compliance |
Safety Training and Reference Material Subject | General Safety Training |
Safety Training and Reference Materials Item | Book/Booklet |
Provides | Chemical/Hazmat Training |
Material | Paper |
Format | Book |
Product Type | Regulations Book |
Title | Regulatory Compliance |
Supported Languages | English |
Description
Regulations Book, For Use With Training Programs, Format Book, Height 8 1/2 in, Operating System Requirements Not Applicable, Product Type Regulations Book, Regulations Covered 30 CFR Subchapters G, H, I, K, M, O, P and Q, Software Delivery Method Not Applicable, Subject Matter General Safety, Supported Languages English, Title Regulatory Compliance, Training Environment Not Applicable, Width 11 in, Depth 1 1/2 in, Number of Pages 312, Provides Chemical/Hazmat Training
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LATHEM TIME Electronic Automatic Time Recorder, Gray (7500E)
- ZORO SELECT Magnetic Clip, 0.7 oz., 3 Lb, 1 In Dia (3DXY4)
- SHARPIE Black, Blue, Green, Red Pen-style Permanent Marker, 36 PK (1921559)
- XEROX XEROX COMP VERSALINK C400/C405 CYAN (106R03526)
- MANCOMM Regulations Book, Number of Pages 758 (51B-001-21)
- MANCOMM Regulations Book, Number of Pages 858 (31B-001-41)
- MANCOMM Other Code Book, Fall Protection: Complete OSHA Regulations, English, Paperback, Publisher: MANCOMM (36B-001-34)
- MANCOMM Regulations Book, Number of Pages 554 (33B-001-41)
- MANCOMM Regulations Book, Number of Pages 732 (41B-001-40)
- MANCOMM Regulations Book, Number of Pages 449 (47B-002-40)
- ZORO SELECT Fastener Black Book, Spanish (5DFD9)
- Mancomm Reference Books