Shop All Reference Books
Mancomm
Regulations Book, Number of Pages 302
Mfr # 36B-004-34
Zoro # G6369338
$67.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Width 11 in
- Depth 3/4 in
- Subject Matter General Safety
- Height 8 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mancomm
- MFR # 36B-004-34
- Zoro # G6369338
- Country of Origin United States
- Category Reference Books
Dimensions
Width | 11 in |
Depth | 3/4 in |
Height | 8 1/2 in |
Video Length | No Video |
Details
Item | Regulations Book |
Language | English |
Subject Matter | General Safety |
Safety Training and Reference Material Subject | General Safety Training |
Safety Training and Reference Material Title | Regulatory Compliance |
Safety Training and Reference Materials Item | Book/Booklet |
Provides | Chemical/Hazmat Training |
Regulations Covered | 29 CFR 1917, 29 CFR 1918, 29 CFR 1919, 29 CFR 1920, OSHA 29 CFR 1915 |
Book Description | Mancomm's OSHA Maritime Regulations is An Easy-to-Read Book Made with RegLogic(R), Which Takes the Difficulty Out of Navigating and Using Government Regulations. In This Updated Maritime Resource, You Will Find Safety and Health Regulations On Longshoring, Shipyards and Seaports |
For Use With | Training Programs |
Number of Pages | 302 |
Format | Book |
Material | Paper |
Supported Languages | English |
Product Type | Regulations Book |
Title | Regulatory Compliance |
Description
Regulations Book, For Use With Training Programs, Format Book, Height 8 1/2 in, Operating System Requirements Not Applicable, Product Type Regulations Book, Regulations Covered 29 CFR 1917, 29 CFR 1918, 29 CFR 1919, 29 CFR 1920, OSHA 29 CFR 1915, Software Delivery Method Not Applicable, Subject Matter General Safety, Supported Languages English, Title Regulatory Compliance, Training Environment Not Applicable, Width 11 in, Depth 3/4 in, Number of Pages 302, Provides Chemical/Hazmat Training
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Hexagon Weigh Boat, XL, Wht, PK500 (HS14251D)
- HANDY ART Little Masters® Washable Tempera Paint, Yellow, Gallon (214-710)
- PARTNERS BRAND Shipping Tags, Pre-Wired, 13 Pt., 4 3/4" x 2 3/8", Green, 1000/Case (G11053D)
- BAUMGARTENS 8-1/2" x 11" Unbreakable Recycled Clipboard, 1/4" capacity, Blue (61623)
- MANCOMM Regulations Book, Number of Pages 858 (31B-001-41)
- MANCOMM Regulations Book, Number of Pages 758 (51B-001-21)
- MANCOMM Other Code Book, Fall Protection: Complete OSHA Regulations, English, Paperback, Publisher: MANCOMM (36B-001-34)
- MANCOMM Regulations Book, Number of Pages 554 (33B-001-41)
- MANCOMM Regulations Book, Number of Pages 732 (41B-001-40)
- MANCOMM Regulations Book, Number of Pages 449 (47B-002-40)
- JJ KELLER Road Atlas, US, 11 in. W, 15-3/8 in. H (72022)
- Mancomm Reference Books