Shop All Reference Books
Mancomm
Other Dictionary Book, Code Book, English, Paperback, Publisher: MANCOMM
Mfr # 36O-001-03
Zoro # G9912047
product price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Width 8 1/2 in
- Depth 1/8 in
- Subject Matter Occupational Safety and Health Administration Dictionary
- Height 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mancomm
- MFR # 36O-001-03
- Zoro # G9912047
- Country of Origin United States
- Category Reference Books
Dimensions
Width | 8 1/2 in |
Depth | 1/8 in |
Height | 11 in |
Details
Item | Dictionary Book |
Language | English |
Subject Matter | Occupational Safety and Health Administration Dictionary |
Book Type | Other |
Book Format | Paperback |
Book Title | Code Book |
Publisher | MANCOMM |
Publication Date | 01/01/2016 |
Book Edition | 3rd. |
Number of Pages | 928 |
ISBN-13 | 9781599596754 |
Book Description | Contains All The Terms and Definitions From The 29 CFR OSHA Parts 1903 Inspections, 1904 Recordkeeping, 1910 General Industry, 1926 Construction |
ISBN-10 | 9781599596754 |
Description
Dictionary Book, Code Book, Paperback, Publisher MANCOMM, Book Edition 3rd., Publication Date 01/01/2016, ISBN-10 9781599596754, ISBN-13 9781599596754, Language English, Number of Pages 55
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLO Backpack, 13"Wx10"Lx18"H, Gray (USLUBN78010)
- CUB CADET Shoulder Screw (73804419A)
- ARCHITECTURAL MAILBOXES Wayland Wall Mount Rubbed Bronze (2689RZ)
- ENDLESS GAMES Password Game (250)
- MANCOMM Regulations Book, Number of Pages 449 (47B-002-40)
- MANCOMM Regulations Book, Number of Pages 732 (41B-001-40)
- MANCOMM Other Code Book, Fall Protection: Complete OSHA Regulations, English, Paperback, Publisher: MANCOMM (36B-001-34)
- MANCOMM Regulations Book, Number of Pages 858 (31B-001-41)
- MANCOMM Regulations Book, Number of Pages 554 (33B-001-41)
- MANCOMM Regulations Book, Number of Pages 758 (51B-001-21)
- ZORO SELECT Engineering Tech Sheet, Tapers and Angles (5DFE4)
- Mancomm Reference Books