Shop All Reference Books
Mancomm
Other Code Book, EM 385-1-1 USACE Regulations, English, Paperback, Publisher: MANCOMM
Mfr # 61B-001-02
Zoro # G9912108
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Width 8 1/2 in
- Depth 1/2 in
- Height 11 in
- Book Type Other
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mancomm
- MFR # 61B-001-02
- Zoro # G9912108
- Country of Origin United States
- Category Reference Books
Dimensions
Width | 8 1/2 in |
Depth | 1/2 in |
Height | 11 in |
Details
Language | English |
Item | Code Book |
Book Type | Other |
Book Format | Paperback |
Book Title | EM 385-1-1 USACE Regulations |
Publisher | MANCOMM |
Book Edition | 2nd. |
ISBN-10 | 9781599596259 |
Number of Pages | 232 |
ISBN-13 | 9781599596259 |
Includes | Free Access to Online Regulations Available At regs2go.com, A Free Code to View The Same Format and Features On Your Mobile Devices |
Publication Date | 06/01/2015 |
Book Description | Describes Safety and Health Requirements for All United States Army Corps of Engineers Activities and Operations, Following This Manual Will Help All Contractors Working On Department of Defense Projects to Meet All of The Necessary Safety Requirements to Ensure Success On Any Current and Future Federal Projects |
Description
Code Book, EM 385-1-1 USACE Regulations, Paperback, Publisher MANCOMM, Book Edition 2nd., Publication Date 06/01/2015, ISBN-10 9781599596259, ISBN-13 9781599596259, Language English, Number of Pages 232
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPER PRO EZ Squeeze Three-Hole Punch, 20-sheet capacity (2220)
- RICOH Black Ink Cartridge (841720)
- ELECTRIDUCT Flame Retardant Polypropylene Split Wire Loom- 3/4" x 10ft- Black (WLFR-075-10)
- DACASSO Classic Black Leather Vertical Letter Sorter (AG-1097)
- MANCOMM Regulations Book, Number of Pages 449 (47B-002-40)
- MANCOMM Other Code Book, FMCSR+ Safety Regulations, English, Paperback, Publisher: MANCOMM (47B-002-40)
- MANCOMM Regulations Book, Number of Pages 758 (51B-001-21)
- ZORO SELECT Engineering Tech Sheet, Drill Points (5DFE3)
- BARCHARTS BarCharts 9781423236436 Calculus Methods Laminated Study Guide (9781423236436)
- INDUSTRIAL PRESS Machining Reference Book, Pocket Companion, English, Bound, Soft Cover, Publisher: Industrial Press (9780831144319)
- WILSON JONES Minute Book, Red (W396-11)
- Mancomm Reference Books