Shop All Reference Books
Mancomm
Other Code Book, 49 CFR Hazmat Regulations, English, Paperback, Publisher: MANCOMM
Mfr # 41B-001-40
Zoro # G9912135
original price:
$108.69
5% off
new price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Width 8 1/2 in
- Depth 1 1/2 in
- Height 11 in
- Book Type Other
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mancomm
- MFR # 41B-001-40
- Zoro # G9912135
- Country of Origin United States
- Category Reference Books
Dimensions
Width | 8 1/2 in |
Depth | 1 1/2 in |
Height | 11 in |
Details
Item | Code Book |
Language | English |
Book Type | Other |
Book Format | Paperback |
Book Title | 49 CFR Hazmat Regulations |
Publisher | MANCOMM |
ISBN-13 | 9781599597904 |
Number of Pages | 732 |
Publication Date | 03/01/2017 |
Book Description | Hazmat Regulations Govern The Packaging and Transportation of Hazardous Materials By Highway, Rail, Vessel and Air. The March 2017 Edition Of Mancomms Hazardous Materials Regulations Manual Combines The Hazardous Materials Standards and Regulations, 49 CFR 100-185 From The Department of Transportation, Pipeline and Hazardous Materials Safety Administration with Powerful Extras |
Includes | Free Access to Online Regulations Available At regs2go.com, A Free Code to View The Same Format and Features On Your Mobile Devices |
ISBN-10 | 9781599597904 |
Book Edition | 33rd. |
Description
Code Book, 49 CFR Hazmat Regulations, Paperback, Publisher MANCOMM, Book Edition 33rd., Publication Date 03/01/2017, ISBN-10 9781599597904, ISBN-13 9781599597904, Language English, Number of Pages 732
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE 2" x 3" Adhesive Back Shipping Labels, Delicate Instr. Handle with Care, Pk500 (16U877)
- SAUNDERS Aluminum Folder, Holds 8.5 x 12", 1/2" Thickness (10517)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 5" x 3", 2 mil, Clear, Pk1000 (5CNY3)
- THE PACKAGING WHOLESALERS 12 x 12 x 4 Flat Cardboard Corrugated Boxes (BS121204)
- MANCOMM Regulations Book, Number of Pages 858 (31B-001-41)
- MANCOMM Regulations Book, Number of Pages 758 (51B-001-21)
- MANCOMM Other Code Book, FMCSR+ Safety Regulations, English, Paperback, Publisher: MANCOMM (47B-002-40)
- MANCOMM Regulations Book, Number of Pages 449 (47B-002-40)
- ZORO SELECT Fastener Tech Sheet, Screw and Bolt Heads (5DFF0)
- CROSSROAD DISTRIBUTOR SOURCE Fastener Black Book First Edition (FBBUSA)
- BARCHARTS BarCharts 9781423239963 Pre-Calculus Equations & Answers Laminated Study Guide (9781423239963)
- Mancomm Reference Books