MANCHESTER G12846 Lp Gas Tanks 90 Degree Remote Ohm Sender
Mfr # M1C-G12846
Zoro # G504061511
Product Information
- Brand Manchester
- MFR # M1C-G12846
- Zoro # G504061511
- Country of Origin China
- Category Engine Gaskets, Seals & O-Rings
Description
The 2-wire Twin Site sender has a laser trimmed, advanced matrix film resistance element to provide continuous and more reliable signals with less noise. Plastic case is sealed hermetically into one solid piece; this keeps weather out, ensures "no-fog" readability, greatly extends mechanical life, withstands vibration and shock that would render comparable metal designs useless, and is far more resistant to corrosion than any metal case version. The plastic lens and case is of a UV stabilized material. Sender is magnetically driven with variable resistance, with two plotted lead wires.
This is a gauge for a horizontal ASME LPG tank commonly found on class C motor homes. This model has connections to relay the reading to a digital meter inside the coach. It attached to the tank via small plastic clips on 4 sides of the sending unit installed on the tank itself.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRONICS/TRACER 5 Oz (148 Ml) Foil Pouch R-1234Yf/Pag (TP42PD-5)
- ABRAMS RugEye 10" Mini LED Lightbar - Amber/White (RugEye-10X-AW)
- GUMOUT Starting Fluid 11 oz (5072866)
- WHALE MARINE Submersible Electric Galley Pump - 12V (GP1352)
- LOCTITE High Flex Gasket Maker - Flange Sealant, 555354 (555354)
- SYMMONS Symmons P-112N O-Ring Gasket Mooring Washer kit (P-112N)
- BALDWIN FILTERS Caterpillar Gasket, Gasket, 4L-8212-R (4L-8212-R)
- TIMKEN Timken Seal, 472705 (472705)
- FEL-PRO Valve Stem Seals, Ss10058 (SS10058)
- SKF FKM, double lip, Wave oil seal, S.S. spring, Bore-Tite (23843)
- CRP PRODUCTS Acura Cl 97-99 V6 3.0L (75000200)
- Manchester Engine Gaskets, Seals & O-Rings