Shop All Fuel Cylinders
Manchester
MANCHESTER 10504TC5 Propane Tank 20 Pound Capacity White Steel
Mfr # M1C-10504TC5
Zoro # G604166444
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Manchester
- MFR # M1C-10504TC5
- Zoro # G604166444
- UPC # 747925314903
- Country of Origin China
- Category Fuel Cylinders
Description
Dot Portable Propane Cylinders.
Specifications- 5 gallon ACME/OPD vertical
- Capacity - 20 Pounds
- Weight - 18.5000
- Diameter - 12.2 in.
- Length - 18 in.
- Finish - Powder Coated
- Color - White
- Material - Steel
- With OPD Valve
- 312 PSI Working Pressure
- Built To ASME Code For Permanent Mounting On Motorized Recreational Vehicles
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUASOL Aluminum Tape, 4x75 Ft. (EZ-ZT 4.0)
- MILLER ELECTRIC 7" Tungsten Electrode 1/16" Dia., Pk10 (WP116X7)
- BLUE DEMON Low Fume Brnz, FluxCoat Rod, 3/32X36", 10lb (LFBFC-094-10T)
- JACKSON SAFETY Insight Vari AutoDark Welding Helmet, HaloX I-2 Graphic (46138)
- MANCHESTER TANK LP TANK EMPTY 33.5LBS (9310)
- BERNZOMATIC Fuel Cylinder, Oxygen, 1.4 oz, CGA 601 LH (333666)
- SIEVERT MAPP Gas, 14.1 oz. (221183)
- WALL LENK 1.5 Oz. Professional Grade Butane Fuel Cylinder (LBF-15)
- XTRWELD Cylinder, DOT/TC, 80cuft, Inert, CGA 580, Gray (CYLDSG580-80)
- SAFTCART Single Cylinder Stand, Steel, 27 In. H (Nitro-40)
- UNIWELD Clog Blaster, ID Pipe Capacity 1 - 2 In (40062)
- Manchester Fuel Cylinders