Shop All Keyboards
Man & Machine
Socool Oil Resistant Backlight
Mfr # SOCOOL/BKL/OR/B5
Zoro # G7169365
product price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Cable
- Color Black
- Compatible With Mac, Linux, PC, Unix
- Depth 7.70 in
- Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Man & Machine
- MFR # SOCOOL/BKL/OR/B5
- Zoro # G7169365
- UPC # 835193002544
- Country of Origin Unknown
- Category Keyboards
Dimensions
Depth | 7.70 in |
Width | 12 in |
Height | 1 in |
Details
Item | Keyboard |
Connector Type | Cable |
Color | Black |
Compatible With | Mac, Linux, PC, Unix |
Interface | USB |
Product Type | Keyboard |
Keys Layout | QWERTY |
Keyswitch Technology | Industrial Silicon Rubber |
Device Supported | Computer |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Occ Snsr, PIR/Usonic, 24V DC, 1,200 sq ft (OSW12-M0W)
- RAM MOUNTS Replacement for RAM Mounts Ram-201u (RAM-201U RAM MOUNTS)
- ILC Replacement for Rayovac Tel10213 (TEL10213 RAYOVAC)
- MIGHTY MAX BATTERY 12V 5Ah UPS Battery Replaces 4Ah Johnson Controls JC1240 (ML5-12208)
- MAN & MACHINE Reallycool Low Profile Magfix, RCLP/MAG/B5 (RCLP/MAG/B5)
- MAN & MACHINE Man & Mchn Water Resist Wht Ke (LCOOL/W7)
- MAN & MACHINE Slimcool Low Profile Keyboard, SCLP/B5 (SCLP/B5)
- MAN & MACHINE Itscool Keyboard - White (ITSC/W5)
- MAN & MACHINE Dcool Backlight Keyboard - Bla (DCOOL/B5)
- MAN & MACHINE Dcool Backlight Keyboard - Whi (DCOOL/W5)
- AUDIOVOX Wireless Keyboard (JWLKBMV)
- Man & Machine Keyboards