Shop All Pressure Transducers
Mamac
Pr-274-R4-Vdc Low Pressure
Mfr # PR-274-R4-
Zoro # G6907102
Free Shipping & Returns
$211.99
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
- Brand Mamac
- MFR # PR-274-R4-
- Zoro # G6907102
- Country of Origin United States
- Category Pressure Transducers
Description
Pr-274-R4-Vdc Low Pressure Transducer (Enclosure) With R4 Range (0 To 30 / 0 To 15 / 0 To 7.5/ - 15.0 To + 15.0 / - 7.5 To + 7.5 / -3.75 To + 3.75)Wc With 0-5 Vdc Or 0-10 Vdc Output (Field Selectab
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
- WINTERS Pressure Gauge, 0 to 300 psi, 1/8 in MNPT, Black (P9U901427UC)
- ZORO SELECT Industrial Thermometer, 0 to 120 F, Case Color: Black (4LZN7)
- EXTECH Thermocouple Thermometer, 1 In, Type J, K (TM100-NIST)
- PIC GAUGES Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Stainless Steel, Silver (202L-204P)
- DWYER INSTRUMENTS Pressure Transducer, 0 to 15 PSI, +/-1Pct (628-07-GH-P1-E4-S1)
- BELLOFRAM PRECISION CONTROLS Transducer, Electro-Pneumatic, Type I/P, T1000 Series, 2-60 PSIG, 4-20 mA (961-117-000)
- DWYER INSTRUMENTS Pressure Transmitter, 0 - 50 PSI, Conduit (626-09-CB-P1-E5-S1)
- ASHCROFT Pressure Transducer, Range 0 to 60 psi, (G17M0242F260#)
- ASHCROFT Pressure Transducer, -1 to 0 to 1 In WC (CX8MB2421IWL)
- DWYER INSTRUMENTS Pressure Transducer, 0 to 100 PSI, +/-1Pct (628-10-GH-P1-E4-S1)
- DWYER INSTRUMENTS Pressure Transmitter, 0-1000psi, 36In Lead (626-15-GH-P1-E1-S1)
- Mamac Pressure Transducers