Shop All Power Supplies
Mamac
Power Supply, 24V AC, 24V DC, 1.5A
Mfr # PS-200-1-A
Zoro # G6913235
product price: $80.39
/ea
Free Shipping & Returns
$80.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 24V AC
- Output Voltage 24V DC
- Output Amps 1.5A
- Height 4.188 in
- Width 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mamac
- MFR # PS-200-1-A
- Zoro # G6913235
- Country of Origin United States
- Category Power Supplies
Dimensions
Height | 4.188 in |
Width | 2-1/2 in |
Depth | 6.4 in |
Details
Item | Power Supply |
Input Voltage | 24V AC |
Output Voltage | 24V DC |
Output Amps | 1.5A |
Description
Ps-200-1-A-3-N Power Supply, 24 Vdc Output Voltage / 1.5 Amp Output Current, 24 Vac Line Voltage, Narrow Width Chassis
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D-LINE Accessory Multipack, Clip-Over, PVC (US/CLOAP3015W)
- 3M 12-10 AWG Nylon Block Fork Terminal #10 Stud PK500 (MNG10-10FBK)
- EATON Limit Switch Adapter, Metal (V1-2-M20-NA)
- CALTERM Fusekit 30A Ato/Atc Wp (08231)
- ANTAIRA Power Supply, 90 to 264V AC/120 to 370V DC, 48V DC, 480W, 10A, DIN Rail (NDR-480-48)
- SOLAHD DC Power Supply, 380/480V AC, 24V DC, 240W, 10A, DIN Rail (SDN1024480C)
- PULS DC Power Supply, 100/240V AC, 24/28V DC, 80W, 3.3A, DIN Rail (CS3.241)
- EATON AC to DC Power Supply, 100/240V AC, 24V DC, 120W, 5A, DIN Rail (PSG120E24RM)
- IDEC Power Supply, 100 to 240V AC, 5V DC, 6A (PS3L-C05AFF)
- ANTAIRA Power Supply, 90 to 264V AC/120 to 370V DC, 24V DC, 75W, 3.2A, DIN Rail (NDR-75-24)
- HITEK POWER Power Supply, 100 to 240V AC, 5.1/12/24.6V DC, 110W (HTK-110C)
- Mamac Power Supplies