Shop All Power Supplies
Mamac
Power Supply, 24V AC, 24V DC, 1.5A
Mfr # PS-200-1-A
Zoro # G6913034
product price: $80.59
/ea
Free Shipping & Returns
$80.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 24V AC
- Output Voltage 24V DC
- Output Amps 1.5A
- Height 2.275 in
- Width 4-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mamac
- MFR # PS-200-1-A
- Zoro # G6913034
- Country of Origin United States
- Category Power Supplies
Dimensions
Height | 2.275 in |
Width | 4-1/4 in |
Depth | 6 in |
Details
Item | Power Supply |
Input Voltage | 24V AC |
Output Voltage | 24V DC |
Output Amps | 1.5A |
Description
Ps-200-1-A-3-L Power Supply, 24 Vdc Output Voltage / 1.5 Amp Output Current, 24 Vac Line Voltage, Low Height Chassis
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (BR20IWR)
- TEDDICO BWF BWF Weatherproof Cover, 1 -Gang, Metal (FGV-1DCV)
- MERSEN Open Fuse Block, T UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (60308T)
- SOUTHWIRE Building Wire, 12 AWG, 500 ft, THHN, Nylon Jacket, PVC Insulation, Solid Design, White (11588101)
- SITOP Stabilized Power Supply, 120/230V AC, 12V DC, 28.5W, 2A, DIN Rail (6EP33217SB000AX0)
- SIEMENS DC Power Supply, 85/264V AC, 12V DC, 36W, 3A, Wall (6EP13211LD00)
- SCHNEIDER ELECTRIC DC Power Supply, 100/120V AC; 200/240V AC, 24V DC, 480W, 20A, DIN Rail (ABL8RPM24200)
- BOGEN COMMUNICATIONS Power Supply, 120V AC, 125W (HTA125A)
- PULS DC Power Supply, 380/480V AC, 24/28V DC, 960W, 40.0A, DIN Rail (QT40.241)
- OMRON Switching Power Supply, 100/240V AC, 24V DC, 120W, 5A, Bracket (S8VK-C12024)
- SOLAHD DC Power Supply, 380/480V AC, 24V DC, 960W, 40A, DIN Rail (SDN4024480C)
- Mamac Power Supplies