Shop All Power Supplies
Mamac
Power Supply, 115V AC, 24V DC, 3A
Mfr # PS-200-1-B
Zoro # G6913384
product price: $96.45
/ea
Free Shipping & Returns
$96.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 115V AC
- Output Voltage 24V DC
- Output Amps 3A
- Height 2.275 in
- Width 4-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mamac
- MFR # PS-200-1-B
- Zoro # G6913384
- Country of Origin United States
- Category Power Supplies
Dimensions
Height | 2.275 in |
Width | 4-1/4 in |
Depth | 6 in |
Details
Item | Power Supply |
Input Voltage | 115V AC |
Output Voltage | 24V DC |
Output Amps | 3A |
Description
Ps-200-1-B-1-L Power Supply, 24 Vdc Output Voltage / 3.0 Amp Output Current, 115 Vac Line Voltage, Low Height Chassis
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2312)
- HONEYWELL Toggle Switch (ON)-OFF SPST 10A @ 277V Screw Terminals (1TL1-6)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 16 mm, Green (ZB6AW3)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 75A, 600V AC, Non-Indicating (FLSR075)
- MEANWELL Industrial AC/DC Din Rail Power Supply Single Output 12V 3.5A 42W (DR-45-12)
- SOLAHD DC Power Supply, 85/264V AC, 5/6V DC, 100W, 5A, DIN Rail (SDP55100T)
- TDK-LAMBDA AC to DC Power Supply, 100 to 120V AC, 15V DC, 100A (HWS1500-15)
- SCHNEIDER ELECTRIC Power Supply, 120/375V DC; 85/264V AC, 24V DC, 75W, 3.13A, DIN Rail (ABLS1A24031)
- PULS DC Power Supply, 380/480V AC, 24/28V DC, 960W, 40.0A, DIN Rail (QT40.241)
- PULS DC Power Supply, 100/120V AC; 200/240V AC, 24/28V DC, 100W, 4.2A, DIN Rail (ML100.100)
- BOGEN COMMUNICATIONS Power Supply, 120V AC, 125W (HTA125A)
- Mamac Power Supplies