Shop All Power Supplies
Mamac
Power Supply, 115V AC, 24V DC, 1.5A
Mfr # PS-200-1-A
Zoro # G6913016
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 115V AC
- Output Voltage 24V DC
- Output Amps 1.5A
- Height 2.275 in
- Width 4-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mamac
- MFR # PS-200-1-A
- Zoro # G6913016
- Country of Origin United States
- Category Power Supplies
Dimensions
Height | 2.275 in |
Width | 4-1/4 in |
Depth | 6 in |
Details
Item | Power Supply |
Input Voltage | 115V AC |
Output Voltage | 24V DC |
Output Amps | 1.5A |
Description
Ps-200-1-A-1-L Power Supply, 24 Vdc Output Voltage / 1.5 Amp Output Current, 115 Vac Line Voltage, Low Height Chassis
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clamp, OD 1 3/4 In, 1/2 In W, Vinyl, PK25 (COV2909Z1)
- ZORO SELECT Channel Pipe Clamp, 3/4 In, Gold, PK10 (V111 3/4Y)
- LEVITON Receptacle, 20 A Amps, 125VAC, Duplex Outlet, 5-20R, White (T5820-W)
- BURNDY Mechancl Conn, Trminl, 10 to 14 AWG, 1 Cond (KLU25)
- OMRON DC Power Supply, 100/240V AC, 12V DC, 15W, 1.2A, DIN Rail (S8VK-G01512)
- ALLEN BRADLEY Power Supply Module, 1756-PA72 (1756-PA72)
- SCHNEIDER ELECTRIC Buffer Module, 24 to 28.8V DC, (Uin-0.25) V nominal mode DC, (Uin-1) V buffer mode DC, 15W, 40A (ABL8BUF24400)
- SITOP Stabilized Power Supply, 400/500V, 24V DC, 960W, 40A, DIN Rail (6EP34378UB000AY0)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 15V DC, 45W, 3A, Panel (SLD15303015T)
- ABB Power Supply, 90/132V AC; 180/264V AC; 210/375V DC, 12V DC, 120W, 10A, DIN Rail (1SVR427035R1000)
- DINERGY DC Power Supply, 12V DC, 30W (MDP30-12A-1C)
- Mamac Power Systems