Shop All Power Supplies
Mamac
Power Supply, 115V AC, 24V DC, 1.5A
Mfr # PS-200-1-A
Zoro # G6912955
product price: $80.35
/ea
Free Shipping & Returns
$80.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 115V AC
- Output Voltage 24V DC
- Output Amps 1.5A
- Height 4.188 in
- Width 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mamac
- MFR # PS-200-1-A
- Zoro # G6912955
- Country of Origin United States
- Category Power Supplies
Dimensions
Height | 4.188 in |
Width | 2-1/2 in |
Depth | 6.4 in |
Details
Item | Power Supply |
Input Voltage | 115V AC |
Output Voltage | 24V DC |
Output Amps | 1.5A |
Description
Ps-200-1-A-1-N Power Supply, 24 Vdc Output Voltage / 1.5 Amp Output Current, 115 Vac Line Voltage, Narrow Width Chassis
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICC IC107BN0IV - BlankModConnect 10PK IVORY (INSERT-IV)
- TY-RAP 8" L Miniature Cable Tie BK PK 1000 (TY232MX)
- TY-RAP 3.6" L Miniature Cable Tie Aqua PK 100 (TYZ523M)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 12In.D (RSCG060612)
- B&K PRECISION AC Power Supply, 120V AC, 150V AC, 150W, 3A (1655A)
- MG ELECTRONICS Power Supply, 120V AC, 16V AC, 20VA, Screw Mount (MGT-1620)
- SOLAHD DC Power Supply, 85/264V AC, 24/28V DC, 100W, 2.1A, DIN Rail (SDP224100T)
- SIEMENS DC Power Supply, 110/300V DC; 85/264V AC, 24V DC, 96W, 4A, DIN Rail (6EP1332-5BA10)
- OMRON DC Power Supply, 100/240V AC, 5V DC, 15W, 3A, DIN Rail (S8FSG01505CD)
- IFM Power Supply, 380 to 480V AC, 24V DC, 480W, 20A, DIN Rail (DN4034)
- SOLAHD DC Power Supply, 85/264V AC, 24V DC, 240W, 10A, DIN Rail (SDN1024100C)
- Mamac Power Supplies